Shop All Cookware
Primo
Buffet Griddle, 2 qt, Silver
Mfr # 8168-60/30
Zoro # G8002732
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity (Qt.) 2 qt
- Overall Length (In.) 18 in
- Overall Width (In.) 12 in
- Overall Height (In.) 1 1/2 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length (In.) | 18 in |
Overall Width (In.) | 12 in |
Overall Height (In.) | 1 1/2 in |
Inside Depth (In.) | 1 1/2 in |
Overall Diameter | 12 in |
Overall Width | 13 in |
Overall Length | 14 1/2 in |
Overall Height | 2 1/2 in |
Details
Item | Griddle |
Capacity (Qt.) | 2 qt |
Material | Stainless Steel |
Temp. Resistance (Deg. F) | 350 |
Color | Silver |
Handle Type | Straight And Loop |
Gauge | 18/10 |
Handle Color | silver |
NSF Certified | No |
Shape | Round |
Description
Griddle, Shape Round, Overall Length 14 1/2 in, Material Aluminum; Stainless Steel, Overall Height 2 1/2 in, Color Silver, Overall Width 13 in, Product Type Griddle, Overall Diameter 12 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TGI FRIDAYS TGI Friday's Jalapeno Cheddar Potato Skins 3 oz. Bag, PK6 (30641)
- SOUTHBEND Fan Switch 7/8 X 1-1/2 Spdt (1177540)
- ZORO SELECT Utility Tub, 9 gal., Silver (3HNF8)
- BIRO 124 X 5/8 .020 4T Saw Blade (16302)
- PRIMO Round Buffet Saute Pan, 5 qt, Silver (8170-60/30)
- PRIMO Oval Saute Pan, 1-1/2 qt, Silver (8181-60/38)
- WINCO Winco Third Size 6" 25 Ga Anti-Jam Stainless Steel Steam Pan (SPJL-306)
- VOLLRATH CO Vollrath Cayenne Heavy-Duty Induction Hot Plate, , Four-Hob Digital, 24"X13-5/8"X30" (924HIDC)
- TRAMONTINA PRO FRY PAN 2PK 8&10"" (80114/581)
- UDDER BALM Udder Balm Twist Lid 12Oz (3033)
- LODGE MANUFACTURING Griddle Reversable (LDP3)
- Primo Cookware