Shop All Electronic Timers
Primo
240V-Ac Timer
Mfr # 240711ABAD8
Zoro # G306619606
original price:
$158.48
16% off
new price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Voltage (AC) 240 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primo
- MFR # 240711ABAD8
- Zoro # G306619606
- Country of Origin Unknown
- Category Electronic Timers
Details
Coil Voltage (AC) | 240 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 25 ft. 16/3 Lighted Extension Cord SJTOW (4GAA5)
- SCHNEIDER ELECTRIC Dual function relay, Harmony Timer Relays, A, 1 CO, 0.05s...300h, power on delay, 24...240V AC DC (RE22R1AMR)
- EATON IEC Mini Contrl Relay, 2NO/2NC, 120VAC, 10A (XTRM10A22A)
- REMINGTON INDUSTRIES 22 AWG Gauge Solid Hook Up Wire, 25 ft Length, White, 0.0253" Diameter, UL1007, 300 Volts (22UL1007SLDWHI25)
- TORK Electronic Timer, 24 hr, SPST (E101B)
- DWYER INSTRUMENTS 4 Channel Timer Controller (DCT504A)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90215C)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2845CP)
- NSI Tork Digital Photo Timer, 125 VAC, 2-Outlet, 1 to 9 hr Time Setting (654E)
- INTERMATIC Heavy-Duty 7-Day Programmable Timer-Sleek (ST700W)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90215CE)
- Primo Electronic Timers