Shop All Common Nails
Primesource Building Products
Nails 4D Hg Smooth Box 5Lb
Mfr # 4HGBX5
Zoro # G410692779
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Penny Size 4D
- Shank Type Smooth
- Head Type Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primesource Building Products
- MFR # 4HGBX5
- Zoro # G410692779
- UPC # 764666123410
- Country of Origin United States
- Category Common Nails
Dimensions
Penny Size | 4D |
Details
Item | Common Nail |
Shank Type | Smooth |
Head Type | Smooth |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 9.25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ040120-025P1)
- ZORO SELECT Nylon Insert Lock Nut, 9/16"-12, 316 Stainless Steel, Not Graded, Plain, 21/32 in Ht, 10 PK (U55730.056.0001)
- ZORO SELECT Tanged Helical Insert, Free-Running, #4-40 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-4GX1.5D)
- MIDWEST FASTENER 1" x 6-1/4" Zinc Plated Steel Swivel Handle Hitch Pins (51154)
- PRIMESOURCE BUILDING PRODUCTS Common Nail, 1-1/2 in L, 4D (4HGC)
- PRIMESOURCE BUILDING PRODUCTS Common Nail, 1-1/2 in L, 4D (4CUTMAS1)
- PRIMESOURCE BUILDING PRODUCTS NAIL 1-1/4 EGR/S DW 5 LB (114ATDW5)
- PRIMESOURCE BUILDING PRODUCTS Truss Nail And Joist Hanger Nail (114HGJST11)
- PRIMESOURCE BUILDING PRODUCTS Nails 12D Hg Spiral Deck 5Lb (12HGSTPD5)
- PRIMESOURCE BUILDING PRODUCTS Steel Nail Stake (STKR48)
- BASF Common Nail, 8 in L, 100D, Steel, Bright Finish (8SPK5)
- Primesource Building Products Common Nails