Shop All Common Nails
Primesource Building Products
NAIL POLEBRN HDG 6 in. 30#
Mfr # 60HGRSPOBK
Zoro # G810566786
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primesource Building Products
- MFR # 60HGRSPOBK
- Zoro # G810566786
- UPC # 764666525832
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 6 in |
Details
Item | Common Nail |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4-10 SQUARE NUT REGULAR GALVANIZED (75NQRG)
- DOUBLE HH MFG 3/16X1-1/8 Lynch Pin (81911)
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 3 ft, Stainless Steel, 18-8, Plain Finish (U51070.056.3600)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/8in.dia., PK100 (U51580.012.0087)
- PRIMESOURCE BUILDING PRODUCTS Common Nail, 1-1/2 in L, 4D (4HGC)
- PRIMESOURCE BUILDING PRODUCTS Common Nail, 1-1/2 in L, 4D (4CUTMAS1)
- PRIMESOURCE BUILDING PRODUCTS Steel Nail Stake (STKR48)
- PRIMESOURCE BUILDING PRODUCTS Nails 12D Hg Spiral Deck 5Lb (12HGSTPD5)
- PRIMESOURCE BUILDING PRODUCTS NAIL 1-1/4 EGR/S DW 5 LB (114ATDW5)
- PRIMESOURCE BUILDING PRODUCTS Truss Nail And Joist Hanger Nail (114HGJST11)
- ZORO SELECT Common Nail, 3 in L, 10D, Steel, Bright Finish, 9 ga, 68 PK (4NEN7)
- Primesource Building Products Common Nails