Shop All Common Nails
Primesource Building Products
Nail 12in HG Smooth Spike 5lb
Mfr # 12HGSPK5
Zoro # G110692772
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Shank Type Smooth
- Head Type Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primesource Building Products
- MFR # 12HGSPK5
- Zoro # G110692772
- UPC # 764666149571
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 12 in |
Details
Item | Common Nail |
Shank Type | Smooth |
Head Type | Smooth |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 3/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07110)
- ZORO SELECT Clevis Pin, Universal, 0.375x3 1/2 In, PK10 (WWG-CLPUZ-021)
- AMPG Flat Washer, Fits Bolt Size 3/4" , Case Hardened Steel Black Oxide Finish (Z9222STL)
- G.L. HUYETT Clevis Pin 9/16 x 2 LCS ZC (CLPZ-0562-2000)
- PRIMESOURCE BUILDING PRODUCTS Common Nail, 1-1/2 in L, 4D (4HGC)
- PRIMESOURCE BUILDING PRODUCTS Common Nail, 1-1/2 in L, 4D (4CUTMAS1)
- HILLMAN Common Nail, 5/8 in L, Brass, 16 ga, 6 PK (122630)
- METABO Metabo 14106SHPT 1.25 in. Finishing Brad Nail Strips (14106SHPT)
- VORTEX Common Nail, 1-1/4 in L, Stainless Steel (VO2669050)
- ORGILL BULK NAILS Common Nail, 6 in L, 60D, Bright Finish (53242)
- PPG ARCHITECTURAL FINISHES Ppg Architectural Finishes FLD542-5 Cwf - Uv Clear 5G Scaqmd (1465186)
- Primesource Building Products Common Nails