Shop All Drywall Screws
Primesource Building Products
Drywall Screw, #10 x 4 in
Mfr # 4CDWS1M
Zoro # G710027813
$71.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #10
- Fastener Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primesource Building Products
- MFR # 4CDWS1M
- Zoro # G710027813
- UPC # 764666104334
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #10 |
Fastener Length | 4 in |
Details
Item | Drywall Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Steel, 1.5" L, 25 PK (91280A977)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 25 PK (N04104.037.0275)
- ZORO SELECT Hex Nut, 9/16"-18, Steel, Grade 8, Black Oxide, 31/64 in Ht, 25 PK (N04180.056.0002)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 25 PK (00701)
- TINKERTOOLS Drywall Screw, #6 x 2 in, Phillips Drive (TI1680097)
- HILLMAN Drywall Screw, #8 x 3 in (1042424)
- ZORO SELECT Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 5000 PK (0626CPG)
- SENCO Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 1000 PK (06C125WK)
- NATIONAL NAIL Drywall Screw, #6 x 1-5/8 in, Bugle Head Phillips Drive (2076651)
- BUILDRIGHT Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 272 PK (53988)
- ZORO SELECT Drywall Screw, #6 x 1-5/8 in, Stainless Steel, Flat Head Phillips Drive, 2500 PK (0626KPG410)
- Primesource Building Products Drywall Screws