Shop All Common Nails
Primesource Building Products
Common Nail, 8D, Steel, Galvanized Finish
Mfr # 8HGCAS
Zoro # G310692756
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Penny Size 8D
- Material Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primesource Building Products
- MFR # 8HGCAS
- Zoro # G310692756
- UPC # 764666129269
- Country of Origin United States
- Category Common Nails
Dimensions
Penny Size | 8D |
Details
Item | Common Nail |
Material | Steel |
Finish | Galvanized |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M20-1.50, Steel, Class 8, Zinc Plated, 16 mm Ht, 20 PK (HNX4802000-020P2)
- ZORO SELECT M4-0.70 x 40 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (M24640.040.0040)
- MIDWEST FASTENER Wing Nut, 3/8"-16, Stainless Steel, 5 PK (79006)
- NORD-LOCK Wedge Lock Washer, For Screw Size M48 316 Stainless Steel, Plain Finish (2903)
- PRIMESOURCE BUILDING PRODUCTS NAIL 1-1/4 EGR/S DW 5 LB (114ATDW5)
- PRIMESOURCE BUILDING PRODUCTS Common Nail, 1-1/2 in L, 4D (4CUTMAS1)
- PRIMESOURCE BUILDING PRODUCTS Double Headed Nail (16DUP)
- PRIMESOURCE BUILDING PRODUCTS Common Nail, 1-1/2 in L, 4D (4HGC)
- PRIMESOURCE BUILDING PRODUCTS Steel Nail Stake (STKR48)
- PRIMESOURCE BUILDING PRODUCTS 6 HOT GALV TIMBERTIE 5LB (6HGTT5)
- HILLMAN Common Nail, 1 in L, 17D, Stainless Steel (122532)
- Primesource Building Products Common Nails