Shop All Common Nails
Primesource Building Products
Common Nail, 3 in L, 10D, Hot Dipped Galvanized Finish
Mfr # 714551
Zoro # G210864918
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Penny Size 10D
- Finish Hot Dipped Galvanized
- Shank Type Smooth
- Head Type Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primesource Building Products
- MFR # 714551
- Zoro # G210864918
- UPC # 9326705675
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 3 in |
Penny Size | 10D |
Details
Item | Common Nail |
Finish | Hot Dipped Galvanized |
Shank Type | Smooth |
Head Type | Smooth |
Description
Do It Best Common Nail, 10D, 3 in L, Hot Galvanized, Flat Head, Smooth Shank, 5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOEBEL Blind Rivet, Dome Head, 1/8 in Dia., Aluminum Body, 1000 PK (ABA-46-CE)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 5/16 in Leg L, Steel, 5000 PK (505IP)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 20 mm W, 20 mm H (WWG312020305)
- ZORO SELECT Lag Screw, 1/4 in, 4 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 25 PK (U51900.025.0400)
- PRIMESOURCE BUILDING PRODUCTS Double Headed Nail (16DUP)
- PRIMESOURCE BUILDING PRODUCTS Steel Nail Stake (STKR48)
- PRIMESOURCE BUILDING PRODUCTS Common Nail, 1-1/2 in L, 4D (4CUTMAS1)
- PRIMESOURCE BUILDING PRODUCTS Truss Nail And Joist Hanger Nail (114HGJST11)
- PRIMESOURCE BUILDING PRODUCTS Common Nail, 1-1/2 in L, 4D (4HGC)
- PRIMESOURCE BUILDING PRODUCTS 6 HOT GALV TIMBERTIE 5LB (6HGTT5)
- HILLMAN 42017 1.6 in. Panel Nails in Clamshell (5072939)
- Primesource Building Products Common Nails