Shop All Common Nails
Primesource Building Products
Common Nail, 3-1/4 in L, 12D, Hot Dipped Galvanized Finish
Mfr # 758302
Zoro # G910837984
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3-1/4 in
- Penny Size 12D
- Finish Hot Dipped Galvanized
- Shank Type Smooth
- Head Type Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primesource Building Products
- MFR # 758302
- Zoro # G910837984
- UPC # 9326705149
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 3-1/4 in |
Penny Size | 12D |
Details
Item | Common Nail |
Finish | Hot Dipped Galvanized |
Shank Type | Smooth |
Head Type | Smooth |
Description
Primesource Common Nail, 12D, 3-1/4 in L, Hot-Dipped Galvanized, Flat Head, Smooth Shank
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Sheet Metal Screw, #8 x 9/16 in, Zinc Plated Steel Truss Head Phillips Drive, 274 PK (54934)
- E-Z LOK Press Insert, #6-32 Int Thrd Sz, 3/8 in L, 13/64 in Dia., Brass, Plain, 50 PK (270-006-BR-PK50)
- MIDWEST FASTENER Wood Screw, #10, 2-1/2 in, Bronze Steel Flat Head Phillips Drive, 2 PK (931005)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 8-1/2" L, Carbon Steel Zinc Plated, 2 PK (U70411.075.0850)
- PRIMESOURCE BUILDING PRODUCTS Common Nail, 1-1/2 in L, 4D (4CUTMAS1)
- PRIMESOURCE BUILDING PRODUCTS NAIL 1-1/4 EGR/S DW 5 LB (114ATDW5)
- PRIMESOURCE BUILDING PRODUCTS 6 HOT GALV TIMBERTIE 5LB (6HGTT5)
- PRIMESOURCE BUILDING PRODUCTS Nails 12D Hg Spiral Deck 5Lb (12HGSTPD5)
- PRIMESOURCE BUILDING PRODUCTS Double Headed Nail (16DUP)
- PRIMESOURCE BUILDING PRODUCTS Steel Nail Stake (STKR48)
- GRIP-RITE Common Nail, 1-1/2 in L, 4D, Steel, Hot Dipped Galvanized Finish, 12.50 ga (4HGC)
- Primesource Building Products Common Nails