Shop All Common Nails
Primesource Building Products
Common Nail, 3-1/2 in L, Steel, Bright Finish, 25 PK
Mfr # 764666131900
Zoro # G510635652
product price: $41.99
/pk 25, $1.68/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3-1/2 in
- Material Steel
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primesource Building Products
- MFR # 764666131900
- Zoro # G510635652
- UPC # 764666131903
- Country of Origin China
- Category Common Nails
Dimensions
Length | 3-1/2 in |
Details
Item | Common Nail |
Material | Steel |
Finish | Bright |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L, 10 PK (00761)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 2 in Shaft Dia, 10 PK (WSM-200)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish, 10 PK (U37321.075.0001)
- HILLMAN Drywall Screw, #6 x 1-5/8 in, Flat Head (40874)
- PRIMESOURCE BUILDING PRODUCTS Common Nail, 1-1/2 in L, 4D (4HGC)
- PRIMESOURCE BUILDING PRODUCTS Common Nail, 1-1/2 in L, 4D (4CUTMAS1)
- B&C EAGLE Common Nail, 1-1/4 in L, Steel, Galvanized Finish, 18 ga, 5000 PK (B18-114)
- HILLMAN Common Nail, 3 in L, 10D, Steel, Galvanized Finish (461284)
- HILLMAN Common Nail, 2 in L, 6D, Steel, Galvanized Finish (461279)
- PRO-FIT Common Nail, 5 in L, 40D, Bright Finish (0053225)
- GRIP-RITE Common Nail, 1-3/4 in L, 5D, Steel, Hot Dipped Galvanized Finish, 14 ga (134HGSK1)
- Primesource Building Products Common Nails