Shop All Common Nails
Primesource Building Products
Common Nail, 3-1/2 in L, 16D, Hot Dipped Galvanized Finish
Mfr # 715248
Zoro # G310843059
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3-1/2 in
- Penny Size 16D
- Finish Hot Dipped Galvanized
- Shank Type Smooth
- Head Type Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primesource Building Products
- MFR # 715248
- Zoro # G310843059
- UPC # 9326705156
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 3-1/2 in |
Penny Size | 16D |
Details
Item | Common Nail |
Finish | Hot Dipped Galvanized |
Shank Type | Smooth |
Head Type | Smooth |
Description
Common Nail, 16D, 3-1/2 in L, Hot-Dipped Galvanized, Flat Head, Smooth Shank
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M6-1mm, 1 m, Steel, Grade 2, Zinc Plated Finish (2370)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M10-1.50, PK50 (M51500.100.0035)
- DEWALT Screw-Bolt+ Concrete Screw, 8" L, Steel Zinc Plated, 25 PK (PFM1411520)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 50 PK (U07410.037.0125)
- PRIMESOURCE BUILDING PRODUCTS NAIL 1-1/4 EGR/S DW 5 LB (114ATDW5)
- PRIMESOURCE BUILDING PRODUCTS Truss Nail And Joist Hanger Nail (114HGJST11)
- PRIMESOURCE BUILDING PRODUCTS Common Nail, 1-1/2 in L, 4D (4HGC)
- PRIMESOURCE BUILDING PRODUCTS Steel Nail Stake (STKR48)
- PRIMESOURCE BUILDING PRODUCTS Nails 12D Hg Spiral Deck 5Lb (12HGSTPD5)
- PRIMESOURCE BUILDING PRODUCTS Double Headed Nail (16DUP)
- GRIP-RITE Common Nail, 1-3/4 in L, 5D, Steel, Hot Dipped Galvanized Finish, 14 ga (5HGBX5)
- Primesource Building Products Common Nails