Shop All Common Nails
Primesource Building Products
Common Nail, 2 in L, Steel, Hot Dipped Galvanized Finish
Mfr # GRSP6DRHG
Zoro # G710842119
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Material Steel
- Finish Hot Dipped Galvanized
- Shank Type Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primesource Building Products
- MFR # GRSP6DRHG
- Zoro # G710842119
- UPC # 764666905955
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 2 in |
Details
Item | Common Nail |
Material | Steel |
Finish | Hot Dipped Galvanized |
Shank Type | Ring |
Description
Grip-Rite Nail, 2 in L, Steel, Hot-Dipped Galvanized, Clipped Head, Ring Shank
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M24-3.00 Class 4 Plain Finish Steel Round Slotted Castle Nut, 10 pk. (M12000.240.0001)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 72 in L, 5/16 in W, 5/16 in H (7003120312-72)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 5 PK (N01200.062.0600)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3-1/4 in Length, 100 PK (SCIA0250325USA-100BX)
- PRIMESOURCE BUILDING PRODUCTS NAIL 1-1/4 EGR/S DW 5 LB (114ATDW5)
- PRIMESOURCE BUILDING PRODUCTS Nails 12D Hg Spiral Deck 5Lb (12HGSTPD5)
- PRIMESOURCE BUILDING PRODUCTS Common Nail, 1-1/2 in L, 4D (4HGC)
- PRIMESOURCE BUILDING PRODUCTS Double Headed Nail (16DUP)
- PRIMESOURCE BUILDING PRODUCTS Truss Nail And Joist Hanger Nail (114HGJST11)
- PRIMESOURCE BUILDING PRODUCTS Steel Nail Stake (STKR48)
- HILLMAN Common Nail, 3/4 in L, Steel, 6 PK (9524)
- Primesource Building Products Common Nails