Shop All Common Nails
Primesource Building Products
Common Nail, 2 in L, 15D
Mfr # MAXC62820
Zoro # G810579472
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Penny Size 15D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primesource Building Products
- MFR # MAXC62820
- Zoro # G810579472
- UPC # 764666628205
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 2 in |
Penny Size | 15D |
Details
Item | Common Nail |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 3/4 in Bd L, Aluminum Clear Anodized, 1 1/2 in OD, 2 PK (ZA0224-AL28)
- ZORO SELECT 1-1/4"-7 Socket Head Cap Screw, Black Oxide Steel, 3 in Length (U07000.125.0300)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 29/64 in L, Steel Body, 250 PK (U34131.018.0064)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/8"-16, Plain Finish (36102)
- PRIMESOURCE BUILDING PRODUCTS Common Nail, 1-1/2 in L, 4D (4CUTMAS1)
- PRIMESOURCE BUILDING PRODUCTS Common Nail, 1-1/2 in L, 4D (4HGC)
- SWIVEL No. 50 60D Hot Galvanized Tempered Pole Barn Nail (SW2206979)
- GRIP-RITE Grip-Rite STKR18 Steel Nail Stake- pack of 10 (5614094)
- GRIP-RITE Common Nail, 2-1/2 in L, 8D, Steel, Hot Dipped Galvanized Finish, 10.25 ga (8HGC)
- TINKERTOOLS Common Nail, 2-1/4 in L, 7D, Steel, Hot Dipped Galvanized Finish (TI1739011)
- HILLMAN 42015 1 lbs Panel Nails Dark Brown - 1 in. (55858)
- Primesource Building Products Common Nails