Shop All Common Nails
Primesource Building Products
Common Nail, 1-5/8 in L, 16.5D, Steel
Mfr # 158PBMBR
Zoro # G010842147
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-5/8 in
- Penny Size 16.5D
- Material Steel
- Head Type Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primesource Building Products
- MFR # 158PBMBR
- Zoro # G010842147
- UPC # 764666000445
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 1-5/8 in |
Penny Size | 16.5D |
Details
Item | Common Nail |
Material | Steel |
Head Type | Panel |
Description
Grip-Rite Panel Board Nail, 16.5D Penny, 1-5/8 in L, Steel, Medium Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Screw Anchor, 1" L, Zamac Alloy (WDK6)
- ZORO SELECT Carriage Bolt, HDG, 5/16-18x4 L, Pk50 (U08307.031.0400)
- BUILDRIGHT Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Phillips Drive, 342 PK (53974)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 3/8 in L, Copper Body, 500 PK (CD44BS201)
- PRIMESOURCE BUILDING PRODUCTS Steel Nail Stake (STKR48)
- PRIMESOURCE BUILDING PRODUCTS Truss Nail And Joist Hanger Nail (114HGJST11)
- PRIMESOURCE BUILDING PRODUCTS NAIL 1-1/4 EGR/S DW 5 LB (114ATDW5)
- PRIMESOURCE BUILDING PRODUCTS Nails 12D Hg Spiral Deck 5Lb (12HGSTPD5)
- PRIMESOURCE BUILDING PRODUCTS Common Nail, 1-1/2 in L, 4D (4CUTMAS1)
- PRIMESOURCE BUILDING PRODUCTS 6 HOT GALV TIMBERTIE 5LB (6HGTT5)
- SWAN SECURE Common Nail, 6D, Stainless Steel (T6PCS5)
- Primesource Building Products Common Nails