Shop All Common Nails
Primesource Building Products
Common Nail, 1-5/8 in L, 16.5D, Steel
Mfr # 158PBBG
Zoro # G010842161
Sold in multiples of 2 for $17.50
$17.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-5/8 in
- Penny Size 16.5D
- Material Steel
- Head Type Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primesource Building Products
- MFR # 158PBBG
- Zoro # G010842161
- UPC # 764666000407
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 1-5/8 in |
Penny Size | 16.5D |
Details
Item | Common Nail |
Material | Steel |
Head Type | Panel |
Description
Grip-Rite Panel Board Nail, 16.5D Penny, 1-5/8 in L, Steel, Beige
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 25 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.040.0025)
- SUBURBAN BOLT AND SUPPLY Class 8.8, M5 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L (A4010050020Z)
- MIDWEST FASTENER Wood Screw, #8, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 60 PK (62766)
- HILLMAN Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 5 PK (41062)
- PRIMESOURCE BUILDING PRODUCTS NAIL 1-1/4 EGR/S DW 5 LB (114ATDW5)
- PRIMESOURCE BUILDING PRODUCTS Common Nail, 1-1/2 in L, 4D (4HGC)
- PRIMESOURCE BUILDING PRODUCTS Common Nail, 1-1/2 in L, 4D (4CUTMAS1)
- PRIMESOURCE BUILDING PRODUCTS Truss Nail And Joist Hanger Nail (114HGJST11)
- PRIMESOURCE BUILDING PRODUCTS Steel Nail Stake (STKR48)
- PRIMESOURCE BUILDING PRODUCTS 6 HOT GALV TIMBERTIE 5LB (6HGTT5)
- HILLMAN Common Nail, 3/4 in L, Steel, Bright Finish, 18 ga, 6 PK (122548)
- Primesource Building Products Common Nails