Shop All Common Nails
Primesource Building Products
Common Nail, 1-1/2 in L, 4D, Hot Dipped Galvanized Finish
Mfr # 715284
Zoro # G310838154
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-1/2 in
- Penny Size 4D
- Finish Hot Dipped Galvanized
- Shank Type Smooth
- Head Type Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primesource Building Products
- MFR # 715284
- Zoro # G310838154
- UPC # 9326705101
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 1-1/2 in |
Penny Size | 4D |
Details
Item | Common Nail |
Finish | Hot Dipped Galvanized |
Shank Type | Smooth |
Head Type | Smooth |
Description
Do It Best Common Nail, 4D, 1-1/2 in L, Hot Galvanized, Flat Head, Smooth Shank, 1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, SS, 3/8-16x3/4 L, Pk25 (U51500.037.0075)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 3 1/2 in Shaft Dia (U36000.350.0001)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M4-0.70 Thrd Sz, Nitronic 60, 100 PK (A1084-4EN080)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 8 PK (933665)
- PRIMESOURCE BUILDING PRODUCTS Truss Nail And Joist Hanger Nail (114HGJST11)
- PRIMESOURCE BUILDING PRODUCTS Nails 12D Hg Spiral Deck 5Lb (12HGSTPD5)
- PRIMESOURCE BUILDING PRODUCTS Common Nail, 1-1/2 in L, 4D (4HGC)
- PRIMESOURCE BUILDING PRODUCTS NAIL 1-1/4 EGR/S DW 5 LB (114ATDW5)
- PRIMESOURCE BUILDING PRODUCTS Common Nail, 1-1/2 in L, 4D (4CUTMAS1)
- PRIMESOURCE BUILDING PRODUCTS 6 HOT GALV TIMBERTIE 5LB (6HGTT5)
- GRIP-RITE Common Nail, 6 in L, 60D, Steel, Hot Dipped Galvanized Finish, 2 ga (60HGC)
- Primesource Building Products Common Nails