Primera Technology

Primera LX910 74416 Color Label Printer- 5000 Labels Per Day - 100-240V


product price: $6,632.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Primera LX910 74416 color label printer is made for top performance. Made for your printing needs this compact printer does it all producing labels for the chemical cosmetic food and beverage vitamin alcohol candy and candle markets. Using high-resolution thermal color inkjets it uses dye or pigment ink to print labels and tags up to 4 1/2'' per second ranging from 3/4'' to 8 1/4'' wide and 3/4'' to 24'' long. Plus with a 4800 dpi print resolution your labels will have rich colors and crisp text that are as high-quality as if they were photos. For your convenience up to 5000 labels per day can be printed.This printer is compatible with Windows 7 8x and 10+ or Mac OS X 10.11+ operating systems. As for its other features this unit comes with a built-in cutter which ensures you can create custom labels of your desired length. A single CMY high-yield ink cartridge keeps maintenance quick and easy. This printer can be used with a North American / Japanese plug and a 100-240V electrical connection is required for operation.Overall Dimensions:Width: 17 1/4''Depth: 17 1/4''Height: 9 1/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.