Shop All Label Makers & Printers
Primera Technology
Primera LX500C 74275 Color Label Printer with Guillotine-Style Cutter - 100-240V
Mfr # 10574275
Zoro # G411583335
Free Shipping & Returns
$3,636.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primera Technology
- MFR # 10574275
- Zoro # G411583335
- Country of Origin China
- Category Label Makers & Printers
Description
This Primera LX500C 74275 color label printer with cutter is made for top performance. Made for your basic printing needs this compact printer does it all producing labels for the chemical cosmetic food and beverage vitamin alcohol candy and candle markets. Using high-resolution thermal color inkjets it prints labels and tags up to 2 1/2'' per second ranging from 3/4'' to 4 1/4'' wide and 1/4'' to 24'' long. Plus with a 4800 dpi print resolution your labels will have rich colors and crisp text that are as high-quality as if they were photos. For your convenience up to 1000 labels per day can be printed.This printer is compatible with Windows 7 8x and 10+ or Mac OS X 10.11+ operating systems. As for its other features this unit comes with a guillotine-style cutter which ensures you can create custom labels of your desired length. A single CMY ink cartridge keeps maintenance quick and easy. This printer can be used with a North American / Japanese plug and a 100-240V electrical connection is required for operation.Overall Dimensions:Width: 10 7/16''Depth: 15 3/8''Height closed: 7 1/8''Height open: 17 7/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STALWART 3.6V Cordless Electric Scissors, Red (75-PT2000)
- POPULAR PLAYTHINGS Build-a-Car™ Playset (60101)
- HP HP 952, (L0S55AN) Yellow Original Ink Cartridge (L0S55AN)
- ZORO SELECT Corrugated Boxes, 26" x 18" x 14", Kraft, 10/Bundle (22XL34)
- BRADY Portable Label Printers, 4 1/2" W, 3.6 lb (M611)
- BROTHER P-Touch Handheld Labeler 18Mm Shrink Tube Compatible Using Hse Series (PTE300)
- DYMO LabelManager 500TS Touchscreen Label Maker, 0.8"/s Print Speed, 6.46 x 7.44 x 3.74 (1790417)
- ACCUBANKER Thermal Printer, 8" D, 2" H, 4-9/10" W (MP20)
- BROTHER Wide Format Professional Label Printer, 69 Labels/min Print Speed, 5.9 x 8.7 x 6.7 (QL-1100C)
- DYMO Label Maker, 160 Series, 2 Lines, Thermal Transfer (2175086)
- BRADY Portable Label Printers, 9 1/2" W, 5.4 lb (M710)
- Primera Technology Label Makers & Printers