Shop All Barn & Hanging Door Hardware
Primeline Tools
Wood Closet Door Roller, Insert Style, 5/8 in. Flat Roller (2 Pack)
Mfr # N 6676
Zoro # G3342138
product price: $14.35
/pr
$14.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 2 in
- Width (In.) 3 13/16 in
- For Use With Fits into a Pocket Mortised in a Solid Wood Closet Door Bottom Rail and Held in Place by Two Screws
- Mounting Door Bottom
- Material Stamped Steel, Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # N 6676
- Zoro # G3342138
- UPC # 49793066763
- Country of Origin United States
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 2 in |
Width (In.) | 3 13/16 in |
Inside Dia. | 1/4 in |
Roller Width/Dia. (In.) | 5/8 in. |
Depth (In.) | 5/8 in |
Wheel Diameter | 5/8 in |
Outside Dia. | 1 1/8 in |
Max. Wheel Dia. (In.) | 1 1/8 in |
Height (In.) | 5 7/16 in |
Shaft Length | 5/8 in |
Mounting Hole Size (In.) | 3/16 in |
Description
This is a 5/8 inch diameter flat nylon roller in a stamped steel housing with 1-3/8 inch mounting holes. It fits into a pocket mortised in a solid wood closet door bottom rail and held in place by two screws. Used by a variety of solid wood door closet manufacturers.
- •5/8 inch flat nylon roller
- •Stamped steel housing with flat nylon roller installed
- •1-3/8 inch mounting holes
- •Insert style roller housing
- •Inserts into a pocket mortised in a solid wood closet door bottom rail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Door Frame Weatherstrip, 7 ft, Black (319CN84)
- ELESA Lift-off Hinges, CFMY.50 SH-6-D (CFMY)
- TRIMLITE 30" x 84" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Black Hinges (2670pri8401LH1D4916)
- SDC Security Door Controls SDC Electric Bolt Locks (280AHV)
- PRIMELINE TOOLS Closet Door Roller, Back, 3/8 in. Offset, 7/8 in. Nylon Wheel (2 Pack) (MP6649)
- PRIMELINE TOOLS Mirror Closet Door Roller, 1-1/2 in. Convex (Single Pack) (N 7404)
- PRIMELINE TOOLS Bypass Mirror Door Bottom Track, 72 in., Roll-Formed Steel, Champagne (Single Pack) (N 6881)
- PRIMELINE TOOLS Bypass Closet Track Kit, 48 in., 2-Door Hardware, Brass-Plated Pulls (1-Kit) (161791)
- PRIMELINE TOOLS Bi-Fold Door Top Guide Wheel, Nylon (2 Pack) (MP6704)
- PRIMELINE TOOLS 4 in. Round Chrome Plated Bypass Door Pull Handle (2 Pack) (N 6868)
- PRIMELINE TOOLS Closet Door Adjustable Guide, 1 in. High (2 Pack) (N 7316)
- Primeline Tools Barn & Hanging Door Hardware