Wnd Screen Frames, 1/4x3/4x72", Brz, PK20
Mfr # MP14090
Zoro # G1738471
Key Features
- Product Type Wnd Screen Frames,1/4 X 3/4 X 72",Brz,Pk20
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP14090
- Zoro # G1738471
- UPC # 49793540904
- Country of Origin United States
- Category Screen & Storm Door Closers
Details
Item | Wnd Screen Frames,1/4 X 3/4 X 72",Brz,Pk20 |
Product Type | Wnd Screen Frames,1/4 X 3/4 X 72",Brz,Pk20 |
Description
Are there windows in your home that have missing or damaged screens and frames? Don’t rush out to buy pricey new ones when you can easily make your own! Prime-Line Aluminum Screen Frame comes with 20 pieces constructed from .020 inch thick aluminum, measures 72 inch in length and features a durable bronze finish. Use with Prime-Line MP7722 3/8 inch x 3/4 inch square cut plastic corners to create high quality and easy to assemble window screens. The lineal pieces of the high-quality aluminum screen frame material are intentionally cambered (curved) outward, designed to prevent inward bowing when screen cloth is installed and stretched taut. With the quality aluminum frame materials, screens can easily be made with your choice of materials, including a solar screen fabric to create effective and energy-efficient sun screens. Prime-Line aluminum screen frames are constructed with a thicker spline channel for added support. Recommended spline sizes: .185 inch for standard fiberglass cloth, .165 inch for aluminum screen and .155 inch for solar screen and pet screen. For screens over 48 inch in height or width, a spreader bar is recommended in combination with spreader bar clips to prevent the screen from bowing in (Prime-Line items MP14138 and MP7794) Building, replacing or repairing window screens can improve the appearance and safety of your home. Do it yourself quickly, easily and economically with Prime-Line aluminum screen frames!
- •BUILD OR REPAIR WINDOW SCREENS – Easily build, repair and replace missing or damaged window screen frames with this box of 20 bronze pieces constructed from .020 inch thick aluminum.
- •BLOCK THE SUN – The aluminum frames may be used in combination with solar screen fabric (not included) to create effective sun screens that mount on the outside of your windows to block most of the sun's hot rays from entering your home.
- •CHOOSE THE RIGHT SPLINE – Prime-Line aluminum screen frames are constructed with a thicker spline channel for added support. Recommended spline sizes: .185 inch for standard fiberglass cloth, .165 inch for aluminum screen and .155 inch for solar screen and pet screen.
- •EASY INSTALLATION – With everything needed to make brand-new window screen frames, you can easily replace one that is missing or damaged. Frame materials are straightforward to work with, easy to cut to size and assemble.
- •SCREEN FRAME CORNERS – Use with Prime-Line square cut 1/4 inch x 3/4 inch plastic corners to create high quality and easy to assemble window screens.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 36" x 84" Primed Hardboard Hollow Core Flush Slab Door (3070FHCPHB)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 60 (AN041-059)
- FAIRCHILD Foam Rubber Seal w/Adhesive Back, 1.04 in (RS1028-50)
- ALARM LOCK AlarmLock: Remote Key Fob For Access Control (ALL-RR-4BKEYFOB)
- PRIMELINE TOOLS Wnd Screen Frames, 5/16x3/4x72", Wht, PK20 (MP14074)
- PRIMELINE TOOLS Screen Frame Corner, 3/8 in. x 3/4 in., White Plastic (50 Pack) (MP7723-50)
- PRIMELINE TOOLS Aluminum Screen Frame, 1/4 in. x 3/4 in. x 72 in., White (20 Pack) (MP14091)
- PRIMELINE TOOLS Screen Frame Corner, 7/16 in. x 3/4 in., Gray Plastic (100 Pack) (MP7724)
- PRIMELINE TOOLS Screen Lift Tabs, Universal, Black Plastic (50 Pack) (MP5566-50)
- PRIMELINE TOOLS Wnd Screen Frames, 3/8x3/4x72", Wht, PK20 (MP14056)
- PRIMELINE TOOLS Plastic Screen Frame Corners, 5/16 in. x 3/4 in., White Finish (100 Pack) (MP7729)
- Primeline Tools Screen & Storm Door Hardware