Shop All Knobs
Primeline Tools
Wire Drawer Pull, 3 in., Brass Finish (5 Pack)
Mfr # MP9371
Zoro # G1732110
product price: $9.89
/pk 5, $1.98/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass
- Size 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP9371
- Zoro # G1732110
- UPC # 49793493712
- Country of Origin China
- Category Knobs
Dimensions
Size | 3 in |
Details
Finish | Brass |
Item | Wire Drawer Pull Knobs,3",Brass,PK5 |
Description
Wire Drawer Pull Knobs,3 In.,Brass,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Fine Stranded Wire Replacement Blades (48-44-2778)
- WESTWARD Long Lathe File, Machinists, 12 In L (1NFT7)
- PROTO 3/4 in Drive, 35mm 12 pt Metric Socket, 12 Points (J5535M)
- ARTU Tungstn Carbide Grit File, 6", Square/Fine (02946)
- PRIMELINE TOOLS Casement Operator, 9 in. Square Type, Right Hand, Bronze (Single Pack) (MP3523)
- PRIMELINE TOOLS Cabinet Knob Backplate, 2-13/16 in. Outside Diameter, Stamped Steel (5 Pack) (MP9202)
- PRIMELINE TOOLS Casement Track, Aluminum (2 Pack) (MP3529)
- PRIMELINE TOOLS Wood 9 in. Square Type Left Hand Casement Operator, Bronze (Single Pack) (MP3526)
- PRIMELINE TOOLS 9 in. Teardrop Type Left Hand Casement Operator, Aluminum (Single Pack) (MP3502)
- PRIMELINE TOOLS Casement Operator, 9 in. Square Type, Left Hand, Bronze (Single Pack) (MP3517)
- DAVIES T Knob Bar, 1/4-20 Thread Size, 1.15"L, GP Phenolic (3090-H)
- Primeline Tools Knobs