Shop All Single & Double Hung Window Locks
This Product is Discontinued
Primeline Tools
Window Lock, Sliding, Die Cast (Discontinued)
Mfr # U 9838
Zoro # G0570068
This Product is Discontinued
Key Features
- Type Sliding
- Material Die Cast
- Finish Unfinished
- Color Silver
- Base Size (In.) 1-23/32 x 1-3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primeline Tools
- MFR # U 9838
- Zoro # G0570068
- UPC # 049793098382
- Country of Origin China
- Category Single & Double Hung Window Locks
Dimensions
Base Size (In.) | 1-23/32 x 1-3/8 |
Height (In.) | 29/64 in |
Length (In.) | 1 3/8 in |
Width (In.) | 1-47/64 |
Details
Type | Sliding |
Material | Die Cast |
Finish | Unfinished |
Color | Silver |
Item | Window Lock |
Hardware | Included |
Includes | (2) Keys |
Description
Window Lock, Sliding, Die Cast, Unfinished, Length (In.) 1 3/8 in, Height (In.) 29/64 in, Width (In.) 1-47/64, Base Size (In.) 1-23/32 x 1-3/8, Includes (2) Keys, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.