Shop All Single & Double Hung Window Locks
Primeline Tools
Window Lock, Sash, Die Cast
Mfr # U 9927
Zoro # G0570223
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sash
- Material Die Cast
- Finish Brass Plated
- Color Silver
- Height (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # U 9927
- Zoro # G0570223
- UPC # 49793099273
- Country of Origin China
- Category Single & Double Hung Window Locks
Dimensions
Height (In.) | 1 in |
Length (In.) | 1 41/64 in |
Width (In.) | 2-41/64 |
Details
Type | Sash |
Material | Die Cast |
Finish | Brass Plated |
Color | Silver |
Hardware | Included |
Includes | (2) Installation Screws, (2) Keys |
Item | Window Lock |
Description
Window Lock, Sash, Die Cast, Brass Plated, Length (In.) 1 41/64 in, Height (In.) 1 in, Width (In.) 2-41/64, Includes (2) Installation Screws, (2) Keys, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Kick Plate 8 x 34 S/S in Paint Black (KP834U19)
- PEMKO Door Frame Weatherstrip, 4 ft, Gray (297AV48)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6121KALJ-10G013)
- COMPONENT HARDWARE S/S Clad Thermoplastic Adjustable Hex Fo (A10-1000)
- PRIMELINE TOOLS Non-Marring Sliding Window Lock, White Finish (2 Pack) (U 9821)
- PRIMELINE TOOLS White Plastic Tilt Latches (1 Pair) (MP2627)
- PRIMELINE TOOLS Tilt Latch Pair, White Plastic Construction, Spring-Loaded, Snap-In (1 Pair) (MP2734)
- PRIMELINE TOOLS Window Lock, Die Cast, 2-1/4" H (F 2532)
- PRIMELINE TOOLS Sliding Window Nite Lock Pin, 1-5/16 in., Aluminum Finish (5 Pack) (MP4071)
- PRIMELINE TOOLS Aluminum Tamper Resistant Sliding Window Lock, Fits 1/4 inch Track, Aluminum, 2 Pack (S 4033)
- PRIME-LINE Child Safe Sash Lock and Keeper, 1-3/4 in. Hole Centers, Diecast Construction Single Pack (F 2880)
- Primeline Tools Single & Double Hung Window Locks