Shop All Knobs
Primeline Tools
Wide Base Drawer Pull, 3 in., Diecast Construction, Brass Finish (10 Pack)
Mfr # MP9369
Zoro # G1732162
product price: $18.25
/pk 10, $1.83/ea
$18.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brass
- Size 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP9369
- Zoro # G1732162
- UPC # 49793493699
- Country of Origin China
- Category Knobs
Dimensions
Size | 3 in |
Details
Finish | Brass |
Item | Cabinet Knobs,3",Widebase Brass,PK10 |
Description
Cabinet Knobs,3 In.,Widebase Brass,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 12" Wide Jaw Adjustable Wrench (ATWJ212VS)
- PANASONIC Battery Charger For NiCd or NiMH 12V-24.4V (EY0110B)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH Bright HSS RHS/RHC 9/32 (68918)
- HOUGEN 17/32 in. x 2 in. 12,000-Series Annular Cutter (12217)
- PRIMELINE TOOLS Casement Operator, 9 in. Square Type, Left Hand, Bronze (Single Pack) (MP3517)
- PRIMELINE TOOLS Casement Operator, 9 in. Square Type, Right Hand, Bronze (Single Pack) (MP3523)
- PRIMELINE TOOLS Wood 9 in. Square Type Left Hand Casement Operator, Bronze (Single Pack) (MP3526)
- PRIMELINE TOOLS 9 in. Teardrop Type Left Hand Casement Operator, Aluminum (Single Pack) (MP3502)
- PRIMELINE TOOLS Casement Operator, 9 in. Teardrop Type, Right Hand, Aluminum (Single Pack) (MP3508)
- PRIMELINE TOOLS Cabinet Knob Backplate, 2-13/16 in. Outside Diameter, Stamped Steel (5 Pack) (MP9202)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M12X90, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.41227X90)
- Primeline Tools Hand Knobs and Wheels