Wall Stop, 1 in. Outside Diameter, Cast Brass, Brushed Chrome w/Rubber Bumper (Single Pack)
Mfr # MP4647-1
Zoro # G1731733
Key Features
- Finish Chrome
Product Information
- Brand Primeline Tools
- MFR # MP4647-1
- Zoro # G1731733
- UPC # 49793446473
- Country of Origin Taiwan, Province of China
- Category Door Stops
Details
Item | Wall Mounted Door Stop,1",Brushed Chrome |
Finish | Chrome |
Description
These quarter-size wall stops are constructed of cast brass and come in a brushed chrome finish. They feature a gray convex rubber bumper that projects a full 9/16 inch to help prevent damage to adjacent walls and locking hardware. These wall stops also feature a concealed fastening design which hides the fastener after installation is complete. The bumper inserts into the outer housing which thread onto the wall-fastened base plate with a 9/16 inch reach. This item will not repair holes caused by door knobs, but can prevent them when installed correctly. Wall stops like these are easy to install and are used by many in both residential and commercial applications.
- •Used to prevent door knob handle from damaging walls
- •1 inch outside diameter with a 9/16 inch rubber bumper projection
- •Brushed chrome cover ring with a gray rubber bumper insert
- •Constructed of cast brass and rubber components
- •Easy to install with a few simple tools
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf MixerAppliance Lifting System for Base Cabinets (RAS-ML-HDSCOG)
- ADAMS RITE Elec. Strike, 12VDC/24VAC, H.Duty, Fail Safe/Secure (7140-310-628-00)
- SCHLAGE COMMERCIAL Cylinder with Multiple Tailpieces CE Keyway 0-Bitted Satin Chrome Finish (40100CE626)
- PEMKO Double Door Weatherstrip, Vinyl, 5/8 in. (GG355DV96)
- PRIMELINE TOOLS Spring Steel Door Stop, Zinc Plated, Satin Nickel, Rubber Tip, Baseboard Mount (5 Pack) (MP10127)
- PRIMELINE TOOLS Rigid Door Stop, Steel Construction, Polished Finish, Rubber Tip, Baseboard Mount (5 Pack) (MP9160)
- PRIMELINE TOOLS Door Stop Wedge, 1 in. x 1 in. x 4-1/2 in., Rubber Construction, Brown (5 Pack) (MP9210)
- PRIMELINE TOOLS Door Stop, 3 in. Reach, Spring Steel, Satin Nickel, Heavy Duty (5 Pack) (MP10115)
- PRIMELINE TOOLS Door Stop, 3 in., Spring Steel, Antique Brass, Flexible, Baseboard (10 Pack) (MP9038-10)
- PRIMELINE TOOLS Door Stop, 2-11/16 in. Height, Steel, Brushed Aluminum, Gray Rubber (Single Pack) (MP4592)
- NATIONAL HARDWARE WEDGE DOOR STOP BRN 5"" (N213-603)
- Primeline Tools Door Accessories