Shop All Wall Protection
Primeline Tools
Wall Stop, 1-7/8 in. Outside Diameter, Solid Rubber, Off White (5 Pack)
Mfr # MP9029
Zoro # G1730701
$13.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Off White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primeline Tools
- MFR # MP9029
- Zoro # G1730701
- UPC # 49793790293
- Country of Origin China
- Category Wall Protection
Details
Item | Wall Stop,1-7/8",White,Vinyl,S/A,PK5 |
Finish | Off White |
Description
These wall stops are constructed of solid rubber and come in an off-white color. They feature a concave (recessed) center with a self-adhesive backing for quick and easy installations. These door knob bumpers are designed with a 5/8 inch projection which helps to prevent damage to adjacent walls and locking hardware. Wall stops like these are easy to install and are used by many in both residential and commercial applications.
- •Used to prevent door knob handle from damaging walls
- •1-7/8 inch outside diameter with a 5/8 inch bumper projection
- •Off white in color
- •Solid rubber construction
- •Self-adhesive backing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/2 OAL, PK3 (1NAW9)
- DETEX Alarm Exit Control Lock - GRAY (DTX-ECL-230D)
- HARDWARE RESOURCES Heavy Duty 0 mm Cam Adj Zinc Die Cast Plate for 700, 725, 900 and 1750 Series Euro Hinges (600.3553.65)
- SCHLAGE Lever Lockset, Mechanical, Classroom, Grd.1 (ND70PD RHO 626 C123)
- PRIMELINE TOOLS Wall Protector, 5 In., Smooth Surface, Rigid Vinyl, Ivory (5 Pack) (MP9268)
- PRIMELINE TOOLS Wall Protector, 3-1/4 In., Smooth Surface, Rigid Vinyl, White, Self-Adhesive Backing (5 Pack) (MP9270)
- PRIMELINE TOOLS Vinyl Circular Wall Protector with Self-Adhesive Backing, 7-In. Diameter, White (5 Pack) (MP9265)
- PRIMELINE TOOLS Wall Protector, 5 In., Hexagon Shape, Rigid Vinyl, Ivory, Self-Adhesive (5 Pack) (MP9140)
- PRIMELINE TOOLS Wall Protector, 5 In., Textured Surface, Rigid Vinyl, Off-White, Self-Adhesive Backing (5 Pack) (MP9244)
- PRIMELINE TOOLS Wall Protector, 5 In. Textured, Self-Adhesive, Ivory Vinyl (5 Pack) (MP9186)
- PAWLING Corner Guard, Textured, Silver Gray, 90 Deg., 1-1/2"W X 96"H (CGT-12-8-210)
- Primeline Tools Wall Protection