Wall Protector, 5 In., Textured Surface, Rigid Vinyl, Off-White, Self-Adhesive Backing (5 Pack)
Mfr # MP9244
Zoro # G1730762
Key Features
- Finish White
Product Information
- Brand Primeline Tools
- MFR # MP9244
- Zoro # G1730762
- UPC # 49793792440
- Country of Origin China
- Category Wall Protection
Details
Item | Wall Guards,5",White,Textured,S/A,PK5 |
Finish | White |
Description
The Prime-Line MP9244 Five Pack Circular Wall Protectors from Door Knobs protect interior walls from impact damage by shielding the point of contact on the wall from door knobs. The wall protector shields can also be used to conceal small holes in walls and prevent further damage caused by doorknobs. The wall protectors are constructed from rigid vinyl. They have a white finish with a paintable textured surface, allowing you to easily match the protector to any wall. Quickly mount protector for walls in place using the self-adhesive backing. The circular protectors measure 5 inch in diameter. Please refer to the line art drawing and compare with your original item before purchasing.
- •DOOR KNOB WALL PROTECTOR – Use the wall shields to protect interior walls from impact damage by shielding the point of contact on the wall from door knobs
- •COVER HOLES IN WALLS – The wall protectors can also be used to conceal small holes in walls and prevent further damage caused by doorknobs
- •DURABLE AND PAINTABLE – These wall shield protectors are constructed from rigid vinyl; they have an white finish with a paintable textured surface, allowing you to easily match the protector to any wall
- •EASY INSTALLATION – Quickly mount the 5 inch diameter wall hole covers in place using the self-adhesive backing
- •NOTE - Please refer to the line art for dimensions and compare with your needs before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDOVA TILES SAMPLE Fabrique 1 x 2 Natural Stone Marble Mosaic Wall Floor Tile (SAM-ANDFAB236)
- YALE Lever Lockset, Mechanical, Storeroom (S-AU5305LN x 626)
- EKENA MILLWORK Legacy Raised Panel Decorative Wall Panel, 30"W x 16"H x 5/8"P (WALP30X16X062LEG)
- HES Fail Safe/Fail Secure, Complete 12/24VDC Electric Strike, Surface Mounted, 1/2-in Thickness, Latchbo (9400-BSP-LBM)
- PRIMELINE TOOLS Wall Protector, 5 In., Hexagon Shape, Rigid Vinyl, Ivory, Self-Adhesive (5 Pack) (MP9140)
- PRIMELINE TOOLS Door Bumper, Wall Mount, Self-Adhesive, Off White (2 Pack) (MP9029-2)
- PRIMELINE TOOLS Wall Protector, 5 In. Textured, Self-Adhesive, Ivory Vinyl (5 Pack) (MP9186)
- PRIMELINE TOOLS Wall Protector, 5 In., Smooth Surface, Rigid Vinyl, Ivory (5 Pack) (MP9268)
- PRIMELINE TOOLS Wall Protector, 7 in., Textured Surface, Rigid Vinyl, Off-White (5 Pack) (MP9264)
- PRIMELINE TOOLS Wall Protector, 2 In. x 2 In. Squares, Rigid Vinyl, White, Textured (5 Pack) (MP10866)
- ACROVYN Corner Guard, 2" W, 48" H, Ozark (SSM20A4F314N)
- Primeline Tools Wall Protection