Wall Protector, 5 In. Textured, Self-Adhesive, Ivory Vinyl (5 Pack)
Mfr # MP9186
Zoro # G1730729
Key Features
- Finish Ivory
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP9186
- Zoro # G1730729
- UPC # 49793491862
- Country of Origin China
- Category Wall Protection
Details
Item | Wall Guards,5",Ivory,T x trd,S/A,Disc,PK5 |
Finish | Ivory |
Description
The Prime-Line MP9186 Five Pack Circular Wall Protectors from Door Knobs protect interior walls from impact damage by shielding the point of contact on the wall from door knobs. The wall protector shields can also be used to conceal small holes in walls and prevent further damage caused by doorknobs. The wall protectors are constructed from rigid vinyl. They have an ivory finish with a paintable textured surface, allowing you to easily match the protector to any wall. Quickly mount protector for walls in place using the self-adhesive backing. The circular protectors measure 5 inch in diameter. Please refer to the line art drawing and compare with your original item before purchasing.
- •DOOR KNOB WALL PROTECTOR – Use the wall shields to protect interior walls from impact damage by shielding the point of contact on the wall from door knobs
- •COVER HOLES IN WALLS – The wall protectors can also be used to conceal small holes in walls and prevent further damage caused by doorknobs
- •DURABLE AND PAINTABLE – These wall shield protectors are constructed from rigid vinyl; they have an ivory finish with a paintable textured surface, allowing you to easily match the protector to any wall
- •EASY INSTALLATION – Quickly mount the 5 inch diameter wall hole covers in place using the self-adhesive backing
- •NOTE - Please refer to the line art for dimensions and compare with your needs before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Viton, 30mm OD, PK10 (1RHX5)
- STRYBUC MULTIPOINT GEARBOX PASSIVE (56-100P)
- ZORO SELECT O-Ring, Dash 014, Viton, 0.07 In., PK100 (U38875.006.0050)
- MASTER LOCK SHRUD SHCL PADLCK 2-1/4"" (1177D)
- PRIMELINE TOOLS Wall Stop, 1-7/8 in. Outside Diameter, Solid Rubber, Off White (5 Pack) (MP9029)
- PRIMELINE TOOLS Wall Protector, 3-1/4 In., Smooth Surface, Rigid Vinyl, Ivory (5 Pack) (MP9267)
- PRIMELINE TOOLS Wall Protector, 7 in., Textured Surface, Rigid Vinyl, Off-White (5 Pack) (MP9264)
- PRIMELINE TOOLS Vinyl Circular Wall Protector with Self-Adhesive Backing, 7-In. Diameter, White (5 Pack) (MP9265)
- PRIMELINE TOOLS Door Bumper, Wall Mount, Self-Adhesive, Off White (2 Pack) (MP9029-2)
- PRIMELINE TOOLS Wall Protector, 5 In., Textured Surface, Rigid Vinyl, Off-White, Self-Adhesive Backing (5 Pack) (MP9244)
- ACROVYN Crash Rail, 8" H, 240" L, 5/64" Thick (SCR64M920N)
- Primeline Tools Wall Protection