Wall Protector, 5 In., Smooth Surface, Rigid Vinyl, White (5 Pack)
Mfr # MP9271
Zoro # G1730817
Key Features
- Finish White
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP9271
- Zoro # G1730817
- UPC # 49793792716
- Country of Origin China
- Category Wall Protection
Details
Item | Wall Guards,5",White Smooth,S/A,PK5 |
Finish | White |
Description
The Prime-Line MP9271 Five Pack Circular Wall Protectors from Door Knobs protect interior walls from impact damage by shielding the point of contact on the wall from door knobs. The wall protector shields can also be used to conceal small holes in walls and prevent further damage caused by doorknobs. The wall protectors are constructed from rigid vinyl. They have a white finish with a paintable smooth surface, allowing you to easily match the protector to any wall. Quickly mount protector for walls in place using the self-adhesive backing. The circular protectors measure 5 inch in diameter. Please refer to the line art drawing and compare with your original item before purchasing.
- •DOOR KNOB WALL PROTECTOR – Use the wall shields to protect interior walls from impact damage by shielding the point of contact on the wall from door knobs
- •COVER HOLES IN WALLS – The wall protectors can also be used to conceal small holes in walls and prevent further damage caused by doorknobs
- •DURABLE AND PAINTABLE – These wall shield protectors are constructed from rigid vinyl; they have a white finish with a paintable smooth surface, allowing you to easily match the protector to any wall
- •EASY INSTALLATION – Quickly mount the 5 inch diameter wall hole covers in place using the self-adhesive backing
- •NOTE - Please refer to the line art for dimensions and compare with your needs before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC .270 X .260 Weatherstripping (63-112)
- PRIME-LINE Diecast Zinc 1/16 in. Offset Window Screen Clip, Bronze 8 Pack (L 5833)
- ZORO SELECT O-Ring, Dash 230, EPDM, 0.13 In., PK25 (U38869.012.0250)
- SOUTHCO-ALBANY DIV Ss Push-On Retainer (S 85-34-201-20)
- PRIMELINE TOOLS Wall Protector, 3-1/4 In., Smooth Surface, Rigid Vinyl, Ivory (5 Pack) (MP9267)
- PRIMELINE TOOLS Wall Protector, 5 In. Textured, Self-Adhesive, Ivory Vinyl (5 Pack) (MP9186)
- PRIMELINE TOOLS Wall Protector, 2 In. x 2 In. Squares, Rigid Vinyl, White, Textured (5 Pack) (MP10866)
- PRIMELINE TOOLS Wall Protector, 5 In., Textured Surface, Rigid Vinyl, Off-White, Self-Adhesive Backing (5 Pack) (MP9244)
- PRIMELINE TOOLS Vinyl Circular Wall Protector with Self-Adhesive Backing, 7-In. Diameter, White (5 Pack) (MP9265)
- PRIMELINE TOOLS Wall Stop, 1-7/8 in. Outside Diameter, Solid Rubber, Off White (5 Pack) (MP9029)
- ACROVYN End Cap, 5" H, 1-1/16" L, 5/64" Thick (SCR50MCAP929N)
- Primeline Tools Wall Protection