Wall Protector, 5 In., Hexagon Shape, Rigid Vinyl, Ivory, Self-Adhesive (5 Pack)
Mfr # MP9140
Zoro # G1730771
Key Features
- Finish Ivory
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP9140
- Zoro # G1730771
- UPC # 49793791405
- Country of Origin China
- Category Wall Protection
Details
Item | Wall Guards,5",Ivory,Hexagon,S/A,PK5 |
Finish | Ivory |
Description
The Prime-Line MP9140 Five Pack Circular Wall Protectors from Door Knobs protect interior walls from impact damage by shielding the point of contact on the wall from door knobs. The wall protector shields can also be used to conceal small holes in walls and prevent further damage caused by doorknobs. The wall protectors are constructed from rigid vinyl. They have an ivory finish with a paintable hexagon shape, allowing you to easily match the protector to any wall. Quickly mount protector for walls in place using the self-adhesive backing. The circular protectors measure 5 inch in diameter. Please refer to the line art drawing and compare with your original item before purchasing.
- •DOOR KNOB WALL PROTECTOR – Use the wall shields to protect interior walls from impact damage by shielding the point of contact on the wall from door knobs
- •COVER HOLES IN WALLS – The wall protectors can also be used to conceal small holes in walls and prevent further damage caused by doorknobs
- •DURABLE AND PAINTABLE – These wall shield protectors are constructed from rigid vinyl; they have an ivory finish with a paintable hexagon shape, allowing you to easily match the protector to any wall
- •EASY INSTALLATION – Quickly mount the 5 inch diameter wall hole covers in place using the self-adhesive backing
- •NOTE - Please refer to the line art for dimensions and compare with your needs before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 28" x 80" Primed 1-Lite Interior French Slab Door with Rain Tempered Glass (2468pri1501RAIT)
- ELEMENTS BY HARDWARE RESOURCES 3-1/2" Center-to-Center Brushed Antique Brass Kingsport Cabinet Drop Pull (CH3503)
- SCHLAGE Sat Lever Storeroom Lock, Satin Chrome (ALX80P SAT 626)
- VON DUPRIN Grade 1 Electric Strike, Fail Safe Electrically Locked 24 VDC, 4-7/8-in x 1-1/4-in Faceplate, For (6211 24V US10B FS)
- PRIMELINE TOOLS Vinyl Circular Wall Protector with Self-Adhesive Backing, 7-In. Diameter, White (5 Pack) (MP9265)
- PRIMELINE TOOLS Wall Protector, 5 In., Textured Surface, Rigid Vinyl, Off-White, Self-Adhesive Backing (5 Pack) (MP9244)
- PRIMELINE TOOLS Wall Protector, 3-1/4 In., Smooth Surface, Rigid Vinyl, Ivory (5 Pack) (MP9267)
- PRIMELINE TOOLS Wall Protector, 5 In., Smooth Surface, Rigid Vinyl, Ivory (5 Pack) (MP9268)
- PRIMELINE TOOLS Wall Protector, 7 in., Textured Surface, Rigid Vinyl, Off-White (5 Pack) (MP9264)
- PRIMELINE TOOLS Wall Protector, 3-1/4 In., Smooth Surface, Rigid Vinyl, White, Self-Adhesive Backing (5 Pack) (MP9270)
- PAWLING End Cap, Windsor Blue, 7-3/4 x 1In (ETC-8C-0-265)
- Primeline Tools Molding & Millwork