Wall Protector, 3-1/4 In., Textured Surface, Rigid Vinyl, Ivory (5 Pack)
Mfr # MP9185
Zoro # G1730598
Key Features
- Finish Ivory
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP9185
- Zoro # G1730598
- UPC # 49793791856
- Country of Origin China
- Category Wall Protection
Details
Item | Wall Guards,3-1/4",Ivory,Txtrd,S/A,PK5 |
Finish | Ivory |
Description
The Prime-Line MP9185 Five Pack Circular Wall Protectors from Door Knobs protect interior walls from impact damage by shielding the point of contact on the wall from door knobs. The wall protector shields can also be used to conceal small holes in walls and prevent further damage caused by doorknobs. The wall protectors are constructed from rigid vinyl. They have an ivory finish with a paintable textured surface, allowing you to easily match the protector to any wall. Quickly mount protector for walls in place using the self-adhesive backing. The circular protectors measure 3-1/4 inch in diameter. Please refer to the line art drawing and compare with your original item before purchasing.
- •DOOR KNOB WALL PROTECTOR – Use the wall shields to protect interior walls from impact damage by shielding the point of contact on the wall from door knobs
- •COVER HOLES IN WALLS – The wall protectors can also be used to conceal small holes in walls and prevent further damage caused by doorknobs
- •DURABLE AND PAINTABLE – These wall shield protectors are constructed from rigid vinyl; they have an ivory finish with a paintable textured surface, allowing you to easily match the protector to any wall
- •EASY INSTALLATION – Quickly mount the 3-1/4 inch diameter wall hole covers in place using the self-adhesive backing
- •NOTE - Please refer to the line art for dimensions and compare with your needs before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lever Lockset, Mechanical, Storeroom, Grd.1 (ND80JD RHO 626)
- RENIN Renin 48 in. x 80 1/2 in. Lace Multi-X Design Mirror Bypass Door (EU3265PWCLE048080)
- TRIMLITE 24" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2068pri8433GL)
- PHIFER HD Vinylcoated Polyester NoSeeUm Insect Screening, 60 x 50', Black, 18x22 Mesh, One Roll (3034616)
- PRIMELINE TOOLS Wall Protector, 7 in., Textured Surface, Rigid Vinyl, Off-White (5 Pack) (MP9264)
- PRIMELINE TOOLS Wall Stop, 1-7/8 in. Outside Diameter, Solid Rubber, Off White (5 Pack) (MP9029)
- PRIMELINE TOOLS Wall Protector, 2 In. x 2 In. Squares, Rigid Vinyl, White, Textured (5 Pack) (MP10866)
- PRIMELINE TOOLS Door Bumper, Wall Mount, Self-Adhesive, Off White (2 Pack) (MP9029-2)
- PRIMELINE TOOLS Wall Protector, 3-1/4 In., Smooth Surface, Rigid Vinyl, White, Self-Adhesive Backing (5 Pack) (MP9270)
- PRIMELINE TOOLS Vinyl Circular Wall Protector with Self-Adhesive Backing, 7-In. Diameter, White (5 Pack) (MP9265)
- DURABLE CORP D4 Extruded Wall Guards (E-D4)
- Primeline Tools Wall Protection