Shop All Wall Protection
Primeline Tools
Wall Protector, 3-1/4 In., Smooth Surface, Rigid Vinyl, White, Self-Adhesive Backing (5 Pack)
Mfr # MP9270
Zoro # G1730808
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primeline Tools
- MFR # MP9270
- Zoro # G1730808
- UPC # 49793792709
- Country of Origin China
- Category Wall Protection
Details
Item | Wall Guards,3-1/4",White,Smooth,S/A,PK5 |
Finish | White |
Description
Wall Guards,3-1/4 In.,White,Smooth,S/A,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESLOCK Schlage Keyway Cylinder for 1400 Series Oil Rubbed Bronze (SC14599X1-3)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (1367S)
- PRIMELINE TOOLS Traverse Cord, Size #4, Polyester Fiber, Braided Strands, High Quality, 100 yards (1 Roll) (MP9253)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base, Construction: Steel (BSW-0A)
- PRIMELINE TOOLS Wall Protector, 5 In., Hexagon Shape, Rigid Vinyl, Ivory, Self-Adhesive (5 Pack) (MP9140)
- PRIMELINE TOOLS Wall Stop, 1-7/8 in. Outside Diameter, Solid Rubber, Off White (5 Pack) (MP9029)
- PRIMELINE TOOLS Wall Protector, 5 In. Textured, Self-Adhesive, Ivory Vinyl (5 Pack) (MP9186)
- PRIMELINE TOOLS Wall Protector, 7 in., Textured Surface, Rigid Vinyl, Off-White (5 Pack) (MP9264)
- PRIMELINE TOOLS Wall Protector, 5 In., Smooth Surface, Rigid Vinyl, Ivory (5 Pack) (MP9268)
- PRIMELINE TOOLS Wall Protector, 3-1/4 In., Smooth Surface, Rigid Vinyl, Ivory (5 Pack) (MP9267)
- PAWLING End Cap, Eggshell, 6 x 1In (ETC-6C-0-370)
- Primeline Tools Molding & Millwork