Shop All Wall Protection
Primeline Tools
Wall Protector, 3-1/4 In., Smooth Surface, Rigid Vinyl, Ivory (5 Pack)
Mfr # MP9267
Zoro # G4621030
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primeline Tools
- MFR # MP9267
- Zoro # G4621030
- UPC # 49793792679
- Country of Origin China
- Category Wall Protection
Details
Item | Wall Guards,3-1/4",Ivory,Smooth,S/A,PK5 |
Finish | Ivory |
Description
Wall Guards,3-1/4 In.,Ivory,Smooth,S/A,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N O-Ring, 2mm Wide 28mm ID, PK50 (ZUSAH2X28)
- DORTRONICS Dortronics Pushbuttons (WR5276-HD29)
- ILCO Ilco: Key-in knob Cylinder, 5-Pin, Schlage E , Satin Chrome, Keyed different (ILCO-15995SE-26D-KD)
- J.W. WINCO JW Winco GN115-KG-6-SW Cam Latch (115-KG-6-SW)
- PRIMELINE TOOLS Wall Protector, 2 In. x 2 In. Squares, Rigid Vinyl, White, Textured (5 Pack) (MP10866)
- PRIMELINE TOOLS Wall Protector, 5 In., Textured Surface, Rigid Vinyl, Off-White, Self-Adhesive Backing (5 Pack) (MP9244)
- PRIMELINE TOOLS Wall Protector, 7 in., Textured Surface, Rigid Vinyl, Off-White (5 Pack) (MP9264)
- PRIMELINE TOOLS Vinyl Circular Wall Protector with Self-Adhesive Backing, 7-In. Diameter, White (5 Pack) (MP9265)
- PRIMELINE TOOLS Wall Stop, 1-7/8 in. Outside Diameter, Solid Rubber, Off White (5 Pack) (MP9029)
- PRIMELINE TOOLS Wall Protector, 3-1/4 In., Smooth Surface, Rigid Vinyl, White, Self-Adhesive Backing (5 Pack) (MP9270)
- PAWLING Corner Guard, Aluminum/Vinyl, Brown, 48"H x 3"W (CG-10-4-4)
- Primeline Tools Molding & Millwork