Shop All Vibration Meter Accessories
Primeline Tools
Wall Plate Screws, #6-32 x 1/2 in., Steel Construction, White, Oval (100 Pack)
Mfr # MP9191
Zoro # G1732713
product price: $7.69
/pk 100, $0.08/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size #6-32 x 1/2 in.
- Accessory Type Wall Plate Scrws,#6-32 x 1/2",White,PK100
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP9191
- Zoro # G1732713
- UPC # 49793791917
- Country of Origin China
- Category Vibration Meter Accessories
Dimensions
Size | #6-32 x 1/2 in. |
Details
Item | Wall Plate Scrws,#6-32 x 1/2",White,PK100 |
Accessory Type | Wall Plate Scrws,#6-32 x 1/2",White,PK100 |
Color | White |
Description
These wall plate screws are constructed of steel and come in a white painted finish. They feature slotted drives and oval shaped heads that are used for the installation of all types of electrical wall plates. Fasteners like these are easy to install and are a favorite for many electricians. The slotted size for these fasteners measures 1/4 inch (0.042) x 1/32 inch (0.253), and are best matched with the screwdriver point size of 6F-8R on 1/4 inch hex slotted insert bits.
- •These oval head slotted drive screws are used for mounting electrical wall plates
- •Screw dimensions are: #6-32 x 1/2 inch with a 1/4 inch diameter head
- •These fasteners come in a white painted finish
- •Steel constructed fasteners
- •Features oval head with slotted drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (4FMC9)
- TESTO Saveris 2-T3 Wifi Data Logger (0572 2033)
- FLUKE Drywell, Temperature Calibrator (9103-A-156)
- ZORO SELECT Test Lead Kit (4WRE6)
- PRIMELINE TOOLS Wall Plate Screws, #6-32 x 1/2 in., Steel Construction, Ivory, Oval Head, Slotted Drive (100 Pack) (MP9015)
- INSIZE Vibration Pen, +/-5%Acc, LED (9720-199)
- MONARCH Headphones (6840-040)
- TEST PRODUCTS INTERNATIONAL GlueFaceStud, StainlessSteel, 9034/9038 (A9033)
- INSIZE Vibration Meter, +/-5%Acc, LED (0020-A199)
- FLUKE External Vibration Meter (FLUKE-805/ES/WWG)
- FLUKE Vibration Sensor Mounting Pads, 10Pk, PK10 (810SMP)
- Primeline Tools Vibration Meter Accessories