Shop All Door Wedges
Primeline Tools
Wall Door Stops, 2-1/2", S/S, Concave, PK.5
Mfr # MP4540
Zoro # G1731648
product price: $17.09
/pk 5, $3.42/ea
$17.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP4540
- Zoro # G1731648
- UPC # 49793745408
- Country of Origin China
- Category Door Wedges
Details
Item | Wall Door Stops,2-1/2",S/S,Concave,PK5 |
Finish | Stainless Steel |
Description
These wall stops are constructed of stainless steel covers, steel retainer plates and protruding concave rubber bumpers. The steel covers come in a brushed finish and the rubber bumpers are gray in color. The covers and bumpers attach to the retainer plates with a concealed fastener, which fastens each assembly to the wall with a single wall anchor through the center of the stop. This item will not repair holes caused by door knobs, but can prevent them when installed correctly.
- •Used to prevent door knob handle from damaging walls
- •Stainless steel construction with rubber bumper
- •These covers come in a brushed finish
- •Concave design accepts turn knob button
- •Large diameter helps cover small lock damages on walls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Keyed Alike, Standard Shackle, Square Brass Body, Steel Shackle, 7/8 in W (83/50 RK KA-300)
- TOUGH GUY Access Door, Aesthetic, 24x24In (16M214)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type J (1C7J1626)
- FASTCAP Adhesive Cover Caps Unfinished Wood Walnut 9/16 in. 1 Sheet 52 Caps (FC.SW.14MM.WA)
- PRIMELINE TOOLS Dome Type Door Floor Stop, 1 in. Tall, Satin Chrome Plated Brass (Single Pack) (MP4544)
- PRIMELINE TOOLS Old Style Bi-Fold Door Pivot Rod Clamp, 5/16 in. (2 Pack) (MP6642)
- PRIMELINE TOOLS Door Holder Tip, 1 in. x 3/4 in., Rubber, Black, Includes Fasteners (10 Pack) (MP4557)
- PRIMELINE TOOLS Door Holder, 4 in., Zinc Diecast, Chrome-Plated Finish, Drop Down Type (Single Pack) (MP4523)
- PRIMELINE TOOLS Door Stop, 4 in., Spring Steel, Antique Brass, Flexible, Baseboard (5 Pack) (MP9159)
- PRIMELINE TOOLS Door Holder Replacement Tips, 5/8 in. Thread Diameter x 1 in., Rubber (10 Pack) (MP4556)
- MASTER CASTER Big Foot Doorstop, No-Slip Rubber, 2.25w x 4.75d x 1.25h, Gray, PK12 (00986)
- Primeline Tools Door Accessories