Shop All Barn & Hanging Door Hardware
Primeline Tools
Twin Pocket Door Roller, Top Mount (2 Pack)
Mfr # MP6531
Zoro # G1733081
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 3-1/2"
- Width (In.) 3/4"
- For Use With Used on Acme Pocket Door Systems as Well as Many Other Pocket Door Manufacturers; Typically Used on 1-3/8" Pocket Doors Up To 70 lb.
- Mounting Top
- Material Stamped Steel, Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primeline Tools
- MFR # MP6531
- Zoro # G1733081
- UPC # 49793665317
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 3-1/2" |
Width (In.) | 3/4" |
Outside Dia. | 7/8" |
Roller Width/Dia. (In.) | 7/8 in. |
Details
For Use With | Used on Acme Pocket Door Systems as Well as Many Other Pocket Door Manufacturers; Typically Used on 1-3/8" Pocket Doors Up To 70 lb. |
Mounting | Top |
Material | Stamped Steel, Nylon |
Includes | Fasteners |
Finish | Zinc Plated |
Category Type | Sliding Door Hardware |
Item | Roller Asms,Closet Dr Twin,Top Mount,PK2 |
Description
This tandem roller assembly is constructed from nylon. It features an adjustable top mount design with round edge nylon wheels with a 1/2 inch nut. It fits Acme and other similar styled doors that are 3/4 inch to 1-3/4 inch thick.
- •Used as a pocket door top roller, found on Acme doors
- •Fits 3/4 inch to 1-3/4 inch thick doors
- •Adjustable bracket for mounting, please use a bubble level to ensure the rollers keep the door parallel for best rolling results
- •Stamped steel construction with zinc finish and 7/8 inch diameter nylon roller
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Polymer Replacement 20 WasteTrash Container for Pull Outs (RV-20-52)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet TwoTier Replacement Drawer System wSoft Close (4WTCD-30HSC-1)
- NATIONAL GUARD 18" x 24" Self Attaching No Vision Door Louver for 1-3/4" Doors (L700RX18X24)
- M D BUILDING PRODUCTS 4x120' WHT Cove Base (75507)
- PRIMELINE TOOLS Closet Door Roller, Front, 1/8 in. Offset, 7/8 in. Nylon Wheel (2 Pack) (N 6648)
- PRIMELINE TOOLS Mirrored Door Pull with Adhesive Back (2 Pack) (MP6942)
- PRIMELINE TOOLS 7/8 in. Tandem Wardrobe Door Roller Assembly, Rear (2 Pack) (N 6503)
- PRIMELINE TOOLS 1-1/8 in. Back Position Top-Hung Bypass Closet Door Rollers and Brackets, Cox (2 Pack) (N 6514)
- PRIMELINE TOOLS 3 in., Mirror Finish, Sliding Door Pull with Self Adhesive (2 Pack) (N 6942)
- PRIMELINE TOOLS Channel Balance Accessories, Nylon and Steel Components, FS 101 Top and FS 152 Bottom (1 Kit) (MP101152)
- PEMKO Folding Door Hardware Kit (HF2/100PACK)
- Primeline Tools Barn & Hanging Door Hardware