Torsion Spring, Deflection Angle 180 deg.
Mfr # GD 12230
Zoro # G0592711
Key Features
- Spring Length @ Torque 0.25 in
- Deflection Angle (Deg.) 180 Degrees
- Leg Length 32 in.
- Max. Rod Outside Dia. 1.75 in
- Wind Direction Right Hand
Product Information
- Brand Primeline Tools
- MFR # GD 12230
- Zoro # G0592711
- UPC # 49793122308
- Country of Origin China
- Category Torsion Springs
Dimensions
Spring Length @ Torque | 0.25 in |
Leg Length | 32 in. |
Max. Rod Outside Dia. | 1.75 in |
Wire Dia. | 0.25 in |
Outside Dia. | 2 in |
Details
Deflection Angle (Deg.) | 180 Degrees |
Wind Direction | Right Hand |
Item | Torsion Spring |
Material | Carbon Steel |
Number of Coils | 4 |
Finish | Black |
Type | 1-3/4" I.D. |
Description
This Prime-Line GD 12230 Garage Door Torsion Spring includes a stationary cone and a winding cone attached to opposite ends of the spring. These types of torsion garage springs replacement provide lifting force for heavy garage doors and must be selected by the spring’s dimensions, rather than the door’s weight. See the Product specifications found in Prime-Line’s Torsion Spring Selection Guide to assure that the proper replacement spring has been selected. Constructed of steel and finished in black with a white painted end, this is a regular-duty garage spring with an estimated lifetime rating of 10,000 cycles. Right hand wind springs are mounted to the left of center (as viewed from the inside the garage looking out). When dual spring installations are involved, it is important to replace both springs. This replacement garage spring can cause serious injury if not handled and installed properly. The spring has a 0.250 inch wire size x 1.75 inch inside diameter x 32 inch overall length. For further dimensional information, please see the line drawing.
- •GARAGE DOOR SPRING – This torsion spring includes a stationary cone and a winding cone attached to opposite ends of the spring; these types of torsion springs provide lifting force for heavy garage doors
- •FIND THE RIGHT SPRING – Choose the right spring for your project bases on spring dimensions, not door weight; see the product specifications in Prime-Line’s Torsion Spring Selection Guide to assure proper garage door spring replacement selection
- •STRONG AND DURABLE – Constructed of steel and finished in black with a white painted end, these are regular-duty torsion springs for garage door with an estimated lifetime rating of 10,000 cycles
- •INSTALLATION – Right hand wind garage door springs are mounted to the left of center (as viewed from the inside the garage looking out); when dual spring installations are involved, it is important to replace both springs
- •DIMENSIONS – The garage torsion spring has a 0.250 inch wire size x 1.75 inch inside diameter x 32 inch overall length; for further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CCL Enclosure Lock, Keyed Different, CAT60 Key (15767C60)
- ADAMS RITE 4001011628 MS Deadlock Flat Square Box Strike Clear Anodized Aluminum (4001011628)
- ELESA 110mmH Hinged Safety Interlock Switch (CFSW.110-6-2NO+2NC-C-A)
- ZORO SELECT O-Ring, Buna N, Dash 156, 4-1/4, 4.443, PK10 (U38801.009.0425)
- PRIMELINE TOOLS Garage Door Extension Spring, 16 in., Heavy Duty, Safety Cable (Single Pack) (GD 12270)
- PRIMELINE TOOLS Torsion Spring, Deflection Angle 180 deg. (GD 12232)
- PRIMELINE TOOLS Torsion Spring, Deflection Angle 180 deg. (GD 12224)
- PRIMELINE TOOLS Torsion Spring, Deflection Angle 180 deg. (GD 12229)
- PRIMELINE TOOLS Torsion Spring, Deflection Angle 180 deg. (GD 12322)
- PRIMELINE TOOLS Torsion Spring, Deflection Angle 180 deg. (GD 12320)
- ZORO SELECT Torsion Spring, 180 Deg, 1.189 OD (3HPL4)
- Primeline Tools Torsion Springs