Shop All Garage Door Bearings
Primeline Tools
Torsion Spring Cable Set, 3/32 in. x 8 ft. 6 in. (2 Pack)
Mfr # GD 52263
Zoro # G0570497
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Galvanized
- Material Carbon Steel
- Max. Wheel Dia. (In.) 3/32 in.
- Wire Dia. 3/32 in.
- Wind Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primeline Tools
- MFR # GD 52263
- Zoro # G0570497
- UPC # 49793522634
- Country of Origin China
- Category Garage Door Bearings
Dimensions
Max. Wheel Dia. (In.) | 3/32 in. |
Wire Dia. | 3/32 in. |
Leg Length | 8.00" |
Spring Length @ Torque | 0.250" |
Max. Rod Outside Dia. | 0.891" |
Details
Finish | Galvanized |
Material | Carbon Steel |
Wind Direction | Right Hand |
Item | Torsion Spring Cables |
Deflection Angle (Deg.) | 180 |
Number of Coils | 0 |
Description
This garage door extension spring cable is constructed from galvanized carbon steel. It features a 3/32 inch diameter and fits on both single and double garages as well as glass doors. Two 8 ft. 8 inch cables with looped ends are included.
- •Two 8 ft. 8 inch cables included
- •Used on both single and double garages as well as glass doors
- •3/32 inch diameter cable
- •Galvanized carbon steel
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Arm Interior and Exterior Dark Bronze (4040XP-3049EDA RH DKBRZ)
- TRIMLITE 30" x 80" Primed 2-Panel Interior Shaker Slab Door (2668pri8402)
- TY-FLOT Cover, Deep FME, 10"dia. x 6", PK30 (CBFR10OR)
- COPPER CREEK Avery Grade 1 Lever Passage Wfl Ul, Satin Stainless (AL7220SS)
- PRIMELINE TOOLS Door Roller, Standard Shaft, Nylon Ball Bearing (2 Pack) (GD 52140)
- PRIMELINE TOOLS 1-13/16 in. Diameter Steel Ball Bearing Heavy Duty Garage Door Roller (Single Pack) (GD 52111)
- PRIMELINE TOOLS Safety Cables, 1/8 in., Carbon Steel (2 Pack) (GD 52102)
- PRIMELINE TOOLS 3 in. Diameter, Case-Hardened Steel, Pulley with Straps and Axle Bolts (2 Pack) (GD 52189)
- PRIMELINE TOOLS Garage Door Roller, 1-7/8 in., Steel, Convex Edge, Frantz Doors (2 Pack) (GD 52110)
- PRIMELINE TOOLS Door T-Handle Lock, Keyed, Diecast Zinc, Chrome Plated (Single Pack) (GD 52122)
- PRIMELINE TOOLS Extension Cables, 3/32 in. Carbon Steel (2 Pack) (GD 52101)
- Primeline Tools Garage Door Bearings