Shop All Pivot Hinges
Primeline Tools
Top Pivot Pin, 3/8 in. Steel (2 Pack)
Mfr # MP6637
Zoro # G1728498
product price: $5.69
/pk 2, $2.85/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Nylon
- Finish White
- Length (In.) 6-3/8"
- Mounting Door Top
- For Use With Used on Slimfold Bi-Fold Doors and Several Others
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP6637
- Zoro # G1728498
- UPC # 49793766373
- Country of Origin Taiwan, Province of China
- Category Pivot Hinges
Dimensions
Length (In.) | 6-3/8" |
Outside Dia. | 3/8", 5/16" |
Details
Item | Door Pivot,Top,Bi-Fold,Spring Load,PK2 |
Material | Steel, Nylon |
Finish | White |
Mounting | Door Top |
For Use With | Used on Slimfold Bi-Fold Doors and Several Others |
Description
Door Pivot,Top,Bi-Fold,Spring Load,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Single Point Hook, PK3 (17036BN-VPES)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in., Height: 4.875 in (BSW-1A)
- MONROE PMP Folding Pull Handle, Stainless Steel, Unth. Through Holes (PH-0296)
- RICHELIEU HARDWARE 7 9/16 in (192 mm) Center-to-Center Chrome Contemporary Drawer Pull (BP8160192140)
- PRIMELINE TOOLS Bi-Fold Door Top Pivot and Top Guide, 3/8 in. Outside Diameter, Plastic Construction, White (4 Pack) (MP6672-4)
- PRIMELINE TOOLS Bi-Fold Door Guide Rod, 5-1/2 in. (2 Pack) (MP6920)
- PRIMELINE TOOLS 3/8 in. Nylon Spring-Loaded Top Pivot with 1/4 in. Steel Pin, Alliance (2 Pack) (N 6700)
- PRIMELINE TOOLS 7/16 in. Bi-Fold Door Top Pivot, Alliance Doors (2 Pack) (N 6545)
- PRIMELINE TOOLS Bi-Fold Door Top Pivot and Guide Wheel (2 Pack) (N 7266)
- PRIMELINE TOOLS 7/16 in. Bi-Fold Door Bottom Pivot with Adjustable Grooved Steel Tip (2 Pack) (N 6696)
- IVES Satin Chrome Pivot 7226SET26D (7226SET26D)
- Primeline Tools Door Hinges