Shop All Barn & Hanging Door Hardware
Primeline Tools
Top Mount Closet Door Tandem Roller Assembly (Single Pack)
Mfr # N 6527
Zoro # G3341298
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 3 3/4 in
- Width (In.) 3 3/4 in
- For Use With Used on Harvey Closet Doors; Fits 3/4" to 1-3/8" Thick Closet Doors
- Mounting Door Top
- Material Stamped Steel, Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # N 6527
- Zoro # G3341298
- UPC # 49793065278
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 3 3/4 in |
Width (In.) | 3 3/4 in |
Mounting Hole Size (In.) | 3/16 in |
Height (In.) | 6 23/64 in |
Max. Wheel Dia. (In.) | 1 1/8 in |
Depth (In.) | 3/4 in |
Outside Dia. | 1 1/8 in |
Wheel Diameter | 3/4 in |
Roller Width/Dia. (In.) | 3/4 in. |
Shaft Length | 3/4 in |
Inside Dia. | 1/4 in |
Description
This is a top, center mounted, adjustable, tandem roller assembly. The 3/4 inch convex edged nylon rollers are attached to a stamped steel tandem housing mounted on top of a 5/16 inch threaded steel rod. Used on Harvey closet doors 3/4 inch to 1-3/8 inch thick, it threads into a top bracket like the Prime-Line part N 6797.
- •Used on Harvey and a variety of other closet door manufacturers
- •Top hung center mount design
- •3/4 inch diameter rounded nylon tandem rollers
- •Stamped steel housing
- •5/16 inch threaded steel rod
- •Mounting hardware included
- •A Phillips head screwdriver is required for Installation
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST 2 3/16 in W x 83 1/8 in H Satin Continuous Barrel Hinges (651HDULFMCONTHINGE7'0"32DSTS)
- LUCKY LINE Spring Snap, HD, Steel, L 4 In (4FCE3)
- MARLBORO 1-1/2" W x 36" H Mill Stainless Steel Continuous Hinge (4PNF1)
- PRIME-LINE 1 in. Black Rubber Sliding Door Bumper 2 Pack (D 1859)
- PRIMELINE TOOLS Closet Door Roller, 3-3/4" L (N 6724)
- PRIMELINE TOOLS Pocket Door Kit, 36"L x 24"W (164553)
- PRIMELINE TOOLS Bi-Fold Door Pivot and Guide, Nylon (2 Pack) (MP6701)
- PRIMELINE TOOLS Adjustable Nylon Bypass Door Guide, 1-1/4 in. (2 Pack) (N 6761)
- PRIMELINE TOOLS Wardrobe Door Front Roller Assembly, 1 in., Convex Nylon Roller (2 Pack) (N 6512)
- PRIMELINE TOOLS Bi-Fold Door Top Roller Guide, Stamped Steel Base, Nylon Roller Guide (Single Pack) (N 6833)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Door Track System, 72 Flat Black (BARN-KIT72 FBL)
- Primeline Tools Barn & Hanging Door Hardware