Shop All Hollow Wall Anchors
Primeline Tools
Toggle Bolt, 3" L, 50 PK
Mfr # MP10530
Zoro # G1732829
product price: $14.15
/pk 50, $0.28/ea
$14.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Anchor Diameter 1/8"
- Anchor Length 3"
- Usable Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP10530
- Zoro # G1732829
- UPC # 49793405302
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/8" |
Anchor Length | 3" |
Usable Length | 3 in |
Details
Item | Toggle Bolt |
Description
These toggle bolts are constructed of steel and come in a zinc plated finish. They feature 1/8 inch thread size with 3 inch long bolts. Toggle bolts like these are used in a variety of applications.
- •Used for fastening components in a variety of applications
- •1/8 inch x 3 in
- •Zinc plated finish
- •Steel construction
- •Round head, slotted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO HPT Collated Framing Nail, 2-3/8 in L, Hot Dipped Galvanized, Full Round Head, 21 Degrees (20161SHPT)
- ZORO SELECT #8-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.016.0075)
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in Low Carbon Steel, Black Oxide Finish (Z8942-BOX)
- ZORO SELECT Safety Pin, Carbon Steel, Not Graded, Zinc Plated, 5/16 in Pin Dia, 2 1/2 in Usbl L, 3 1/16 in L (U39683.031.0250)
- PRIMELINE TOOLS Toggle Bolt, 3" L, 50 PK (MP10531)
- PRIMELINE TOOLS Screw Anchor, 1-1/4" L, 50 PK (MP10532)
- PRIMELINE TOOLS Screw Anchor, 1-1/4" L, 50 PK (MP10533)
- PRIMELINE TOOLS Toggle Bolt, 2" L, 50 PK (MP10529)
- PRIMELINE TOOLS Screw Anchor, Plastic, 100 PK (MP10526)
- PRIMELINE TOOLS Zip-It Screw Anchor, Plastic, 50 PK (MP10554-50)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 50 PK (04090)
- Primeline Tools Hollow Wall Anchors