Shop All Thumb Screws
Primeline Tools
Thumb Screw, 5 PK
Mfr # MP9125
Zoro # G1732530
product price: $2.69
/pk 5, $0.54/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Driver Size 1-7/8 in.
- Head Type Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP9125
- Zoro # G1732530
- UPC # 49793791252
- Country of Origin United States
- Category Thumb Screws
Dimensions
Driver Size | 1-7/8 in. |
Details
Finish | Zinc Plated |
Item | Thumb Screw |
Head Type | Knurled |
Description
These knurled head screws are constructed of steel and come in a zinc plated finish. They are designed for use with fan grille installations that require 1/4-20 x 1-5/8 inch fasteners, and they feature vertical grooves around the perimeter of the screw heads for easy installation and removal by hand. This item includes a total of 5 fasteners per package.
- •Used to secure fan grilles
- •1/4-20 x 1-5/8 inch with a 1/2 inch outside diameter head
- •Zinc plated finish
- •Steel construction
- •5 fasteners included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Heavy Wall Self Locking Thread Insert, M8-1.25 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (653-8)
- MIDWEST FASTENER 5/16"-18 x 4 in Slotted Round Machine Screw, Black Oxide Steel, 50 PK (08472)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 12 ft, Stainless Steel, 18-8, Plain Finish (U51070.062.9999)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length, 10 PK (U07410.037.0450)
- NEWPORT FASTENERS Thumb Screw, #8-32 Thread Size, Round, Passivated 303 Stainless Steel, 0.203 in Head Ht, 1/2 in Lg (941146)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Black Oxide Steel, 5/16 in Head Ht, 2 1/4 in Lg (Z1079)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 0.75 to 0.78 in Head Ht, 2 in Lg (TSI0310200S0-010P)
- ZORO SELECT Thumb Screw, 5/16"-24 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 2 1/4 in Lg (Z1099)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 5/8 in Lg, 12 PK (36763)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Plain 18-8 Stainless Steel, 3/4 in Head Ht, 1 1/2 in Lg (TSIX0310150S-001P)
- AMPG Thumb Screw, 1/4"-20 Thread Size, Round, Black Oxide Steel, 2-1/2 in Lg (Z2151)
- Primeline Tools Thumb Screws