Shop All Gate Hinges
Primeline Tools
Tee Hinge, 6 in., Hot Rolled Steel, Satin Nickel Finish, Heavy Duty (2 Pack)
Mfr # MP18672
Zoro # G1732950
product price: $13.25
/pk 2, $6.63/ea
$13.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Height 6 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP18672
- Zoro # G1732950
- UPC # 49793686725
- Country of Origin China
- Category Gate Hinges
Dimensions
Height | 6 in. |
Details
Item | Gate Tee Hinges,6",Hvy Dty,Zinc,PK2 |
Finish | Satin Nickel |
Description
These T-hinges are constructed of hot rolled steel and come in a satin nickel plated finish. These hinges feature far reaching 6 inch hinge leafs, ideal for lids, doors, gates and more.
- •Used for hanging doors, gates, lids and more
- •6 inch hinge leaf
- •Zinc plated steel
- •Constructed of steel
- •Easy to install with a few simple tools
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRAIGHT ARROW Mane 'n Tail Hoofmaker 32 oz. (878)
- E-Z UP Shelter, Blue, 10 ft W, 10 ft L (EX10KRB)
- TRUE AIRE GRILLE SIDEWALL30""X6""WHT (C170 30X06)
- SUN JOE 24-Volt 8-Inch 2-Ah Cordless Telescoping Pole Chainsaw (24V-PS8-LTE)
- PRIMELINE TOOLS Tee Hinge, 5 in., Hot Rolled Steel, Satin Nickel Finish, Heavy Duty (2 Pack) (MP18671)
- NATIONAL HARDWARE Gate Hinge Auto Close (N342-774)
- TRUCLOSE Adjustable Spring Gate Hinge, Matte, PR (TCA1S3BT)
- GOURMETGALLEY 88-640 Large Bean Strap Hinge (GO2596257)
- NATIONAL HARDWARE Gate Spring Blk 11 In (N165-498)
- GOURMETGALLEY 88-645 Large Faux Spade Strap Hinge (GO2596258)
- TRUCLOSE Adjustable Spring Gate Hinge, Matte, PR (TCA4)
- Primeline Tools Gate Hinges