Shop All Garage Door Bearings
Primeline Tools
T-Locking Handle, Keyed Alike, 5/16 in. Square Shaft, Chrome (2 Pack)
Mfr # GD 52200
Zoro # G1606619
product price: $36.59
/pr
$36.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- For Use With Sectional Garage Door
- Material Die Cast
- Max. Wheel Dia. (In.) 5/16 in.
- Depth (In.) 3 55/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # GD 52200
- Zoro # G1606619
- UPC # 49793522009
- Country of Origin China
- Category Garage Door Bearings
Dimensions
Max. Wheel Dia. (In.) | 5/16 in. |
Depth (In.) | 3 55/64 in |
Width (In.) | 4 53/64 in |
Height (In.) | 1 13/32 in |
Roller Width/Dia. (In.) | No Roller |
Mounting Hole Size (In.) | 9/32 in |
Length (In.) | 4 in |
Shaft Length | 3 in |
Details
Item | T Locking Handle |
Finish | Chrome |
For Use With | Sectional Garage Door |
Material | Die Cast |
Construction | Zinc Diecast |
Hardware | Included |
Number of Wheels | 0 |
Mounting | Surface |
Color | Chrome |
Description
This is a zinc diecast construction T-locking handle. Replaces most garage door, camper and RV locking handles. Two handles are included that are keyed alike.
- •Zinc diecast construction
- •5/16 inch square shaft, 3 inch long
- •Keyed alike
- •Replaces most garage door, camper and RV locking handles
- •Thread Type: Deep, Point Style: Gimlet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 3/4 x 1 1/2 x 96 Medium Plain Half Round Moulding in Basswood (892059BAS)
- MCKINNEY 2 1/4 in W x 4 1/2 in H Satin Chromium Door and Butt Hinge (1502 4-1/2" X 4-1/2" 26D)
- PRIMELINE TOOLS 3-15/16 in., White Diecast, Mortise Style Sliding Patio Door Handle (Single Pack) (C 1111)
- ELESA 2 23/64 in W x 2 3/8 in H matte Pivot Hinge (CFM.60 SH-8-CLEAN)
- PRIMELINE TOOLS Roll Grip Handle, 5-1/2 in. Holes On Center (2 Pack) (GD 52129)
- PRIMELINE TOOLS 1-13/16 in. Diameter Steel Ball Bearing Heavy Duty Garage Door Roller (Single Pack) (GD 52111)
- PRIMELINE TOOLS Door Handle Lock, Keyed, Diecast Zinc, Chrome Plated (Single Pack) (GD 52123)
- PRIMELINE TOOLS Extension Cables, 3/32 in. Carbon Steel (2 Pack) (GD 52101)
- PRIMELINE TOOLS Tee Latching Handle, Diecast Zinc (Single Pack) (GD 52121)
- PRIMELINE TOOLS Diecast, Red Painted Right Hand Torsion Spring Cable Drum (Single Pack) (GD 12223)
- AMERICAN GARAGE DOOR SUPPLY Bearing Center Plate, 11 Ga, 3-3/8 In (B1-BC338)
- Primeline Tools Garage Door Bearings