Shop All Swing Door Guards
Primeline Tools
Swing Bar Lock, Features Rubber Bumper, Diecast Zinc, Polished Chrome (Single Pack)
Mfr # MP4743
Zoro # G1734457
$16.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4-3/16 in.
- Finish Chrome
- Product Type Swing Lock,Polished Chrome,Rubber Bmpr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primeline Tools
- MFR # MP4743
- Zoro # G1734457
- UPC # 49793447432
- Country of Origin China
- Category Swing Door Guards
Dimensions
Length | 4-3/16 in. |
Details
Item | Swing Lock,Polished Chrome,Rubber Bmpr |
Finish | Chrome |
Product Type | Swing Lock,Polished Chrome,Rubber Bmpr |
Description
This swing bar door lock is constructed from heavy-duty diecast zinc and comes plated in a polished chrome plated finish. The long hinged bar folds over the closed door to engage the catch adding extra security to your swing-in door while allowing a safe viewing space and/or secure ventilation. This door lock includes a rubber bumper to prevent damage to wall and trim. All necessary fasteners including plastic shim spacers (for leveling, if required under mounting plates) are included, for a quick and easy installation.
- •Used as a secondary security lock for swing-in doors
- •Features rubber bumper to prevent damage to wall and trim
- •Polished chrome plated finish
- •Zinc diecast construction
- •Installation fasteners included
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Coin-Grip Metallic" PVC Flooring - 2.5 mm x 4 ft x 10 ft - Silver (03-W265)
- MSI Champagne Blend Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0258-SAM)
- BALDWIN Estate Bright Chrome Flush Bolts (0600.260.24)
- NATIONAL HARDWARE HINGE SAT NKL 2X1-3/8 IN (N211-015)
- PRIMELINE TOOLS Swing Bar Door Guard, 3-7/8" Lx2-1/2" W (U 9899)
- PRIMELINE TOOLS Swing Bar Door Guard with Ball, 4-7/8 in., Solid Brass, Satin Chrome (Single Pack) (MP4353)
- PRIMELINE TOOLS Swing Bar Lock, 3-7/8 in. Bar Length, Diecast Zinc, Satin Nickel (Single Pack) (MP10308)
- PROSOURCE Security Door Guard Brass (20546BSB-PS)
- PRIME-LINE Diecast, Brushed Chrome Plated, Swing Bar Door Guard (U 9901)
- PRIME-LINE High Security Door Lock, Matte Black Finish (U 11449)
- PRIME-LINE Steel Latch Guard Plate Cover for In-Swinging Doors, Gray 1 Set (U 9511)
- Primeline Tools Door Guards and Bolts