Shop All Swing Door Guards
Primeline Tools
Swing Bar Lock, Features Rubber Bumper, Diecast Zinc, Brass Plated (Single Pack)
Mfr # MP4742
Zoro # G1734308
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4-3/16 in.
- Finish Brass Plated
- Product Type Door Swing Lock,Brass Plated,Rubber Bmpr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP4742
- Zoro # G1734308
- UPC # 49793447425
- Country of Origin China
- Category Swing Door Guards
Dimensions
Length | 4-3/16 in. |
Details
Item | Door Swing Lock,Brass Plated,Rubber Bmpr |
Finish | Brass Plated |
Product Type | Door Swing Lock,Brass Plated,Rubber Bmpr |
Description
This swing bar door lock is constructed from heavy-duty diecast zinc and comes plated in a brass plated finish. The long hinged bar folds over the closed door to engage the catch adding extra security to your swing-in door while allowing a safe viewing space and/or secure ventilation. This door lock includes a rubber bumper to prevent damage to wall and trim. All necessary fasteners including plastic shim spacers (for leveling, if required under mounting plates) are included, for a quick and easy installation.
- •Used as a secondary security lock for swing-in doors
- •Features rubber bumper to prevent damage to wall and trim
- •Brass plated finish
- •Zinc diecast construction
- •Installation fasteners included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type c (1C7C1626)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type K (1C7K1626)
- ZORO SELECT Gasket, 5" Tube Size, Coupler Connection (DXD-55)
- EKENA MILLWORK 8"W x 24"H x 1/2"P Ashford Molded Classic Wainscot Wall Panel (PNL08X24AS-01)
- PRIMELINE TOOLS Swing Bar Door Guard with Ball, 4-7/8 in., Solid Brass, Satin Chrome (Single Pack) (MP4353)
- PRIMELINE TOOLS Swing Bar Lock, 3-7/8 in. Bar Length, Diecast Zinc, Satin Nickel (Single Pack) (MP10308)
- PRIMELINE TOOLS Swing Bar Door Guard, 3-7/8" Lx2-1/2" W (U 9899)
- HOMAX 5" Wall Guard Door Knob Bumper Plate (5105)
- PROSOURCE Security Door Guard Brass (20546BSB-PS)
- IVES Interlocking Bar Door Guard, Flush Doors and Frame Applications, US10B (482B10B)
- PRIME-LINE Brushed Chrome Swing Bar Door Lock with Edge Guard Single Pack (S 4353)
- Primeline Tools Door Locks and Deadbolts