Shop All Swing Door Guards
Primeline Tools
Swing Bar Lock, 3-7/8 in. Bar Length, Diecast Zinc, Satin Nickel (Single Pack)
Mfr # MP10308
Zoro # G4548851
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3-7/8 in.
- Finish Satin Nickel
- Material Zinc
- Includes Fasteners, Plastic Shim Spacers
- Product Type Door Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP10308
- Zoro # G4548851
- UPC # 49793403087
- Country of Origin Taiwan, Province of China
- Category Swing Door Guards
Dimensions
Length | 3-7/8 in. |
Overall Height | 2 1/2 in |
Overall Length | 3 7/8 in |
Details
Item | Hotel Door Latch |
Finish | Satin Nickel |
Material | Zinc |
Includes | Fasteners, Plastic Shim Spacers |
Product Type | Door Bolt |
Includes Hardware | Hardware Included |
Description
Hotel Door Latch, Material Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 124 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack (ORBN70A124X1000)
- SDC Mortise Bolt Lock, 2-3/4 in. D (110IV)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G370 (KC-SNM-NK-370)
- BANJO Gasket, 125 psi, 1 and 1-1/4 In (100G)
- PRIMELINE TOOLS Swing Bar Door Guard, 3-7/8" Lx2-1/2" W (U 9899)
- PRIMELINE TOOLS Swing Bar Door Guard with Ball, 4-7/8 in., Solid Brass, Satin Chrome (Single Pack) (MP4353)
- ROCKWOOD Chain Door Guard, Swinging Bar, Chrome (604.26D)
- IVES Interlocking Bar Door Guard, Flush Doors and Frame Applications, US10B (482B10B)
- PRIME-LINE Diecast, Classic Bronze, Swing Bar Door Guard (U 10309)
- PROSOURCE Security Door Guard Brass (20546BSB-PS)
- PROSOURCE Security Door Guard Ven Bronze (20546VB-PS)
- Primeline Tools Door Guards and Bolts