Shop All Swing Door Guards
Primeline Tools
Swing Bar Lock, 3-7/8 in. Bar Length, Diecast Zinc, Satin Chrome (Single Pack)
Mfr # MP4122
Zoro # G1734177
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3-7/8 in.
- Finish Chrome
- Product Type Swing Bar Entry Door Lock,Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP4122
- Zoro # G1734177
- UPC # 49793741226
- Country of Origin China
- Category Swing Door Guards
Dimensions
Length | 3-7/8 in. |
Details
Item | Swing Bar Entry Door Lock,Satin Chrome |
Finish | Chrome |
Product Type | Swing Bar Entry Door Lock,Satin Chrome |
Description
This swing bar door lock is constructed from heavy-duty diecast zinc and comes plated in a satin chrome plated finish. The 3-7/8 inch long hinged bar folds over the closed door to engage the catch adding extra security to your swing-in door while allowing up to 2 inch of safe viewing space or secure ventilation. This door lock includes all necessary fasteners including plastic shim spacers (for leveling, if required under mounting plates) for a quick and easy installation.
- •Used as a secondary security lock for swing-in doors
- •3-7/8 inch bar length x 2-1/2 inch height
- •Satin chrome plated finish
- •Zinc diecast construction
- •Installation fasteners included
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Cylindrical Lock, ALX53P RHO 622 (ALX53P RHO 622)
- CORBIN RUSSWIN 6-Pin Keyblank, 59AD Keyway, Coined Logo Only, 50 Pack (59AD-6PIN-10 (50PK))
- SCHLAGE COMMERCIAL Tailpiece B610071 (B610071)
- STERLING SEAL & SUPPLY 472 Viton / FKM O-ring 70A Shore Black, -3 Pack (ORVT472X3)
- PRIMELINE TOOLS Swing Bar Lock, 3-7/8 in. Bar Length, Diecast Zinc, Satin Nickel (Single Pack) (MP10308)
- PRIMELINE TOOLS Swing Bar Door Guard with Ball, 4-7/8 in., Solid Brass, Satin Chrome (Single Pack) (MP4353)
- PRIMELINE TOOLS Swing Bar Door Guard, 3-7/8" Lx2-1/2" W (U 9899)
- ROCKWOOD Chain Door Guard, Swinging Bar, Brass (604.3)
- PRIME-LINE Diecast, Brushed Chrome Plated, Swing Bar Door Guard (U 9901)
- PRIME-LINE Swing Bar Lock, 3-7/8 in. Bar Length, Diecast Zinc, Satin Nickel (U 10308)
- PRIME-LINE Diecast, Classic Bronze, Swing Bar Door Guard (U 10309)
- Primeline Tools Swing Door Guards