Shop All Swing Door Guards
Primeline Tools
Swing Bar Lock, 3-7/8 in. Bar Length, Diecast Zinc, Polished Chrome (Single Pack)
Mfr # MP4121-1
Zoro # G1734262
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3-7/8 in.
- Finish Chrome
- Product Type Entry Door Lock,Pol Chrome,Swing Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP4121-1
- Zoro # G1734262
- UPC # 49793741219
- Country of Origin China
- Category Swing Door Guards
Dimensions
Length | 3-7/8 in. |
Details
Item | Entry Door Lock,Pol Chrome,Swing Bar |
Finish | Chrome |
Product Type | Entry Door Lock,Pol Chrome,Swing Bar |
Description
This swing bar door lock is constructed from heavy-duty diecast zinc and comes plated in a polished chrome plated finish. The 3-7/8 inch long hinged bar folds over the closed door to engage the catch adding extra security to your swing-in door while allowing up to 2 inch of safe viewing space or secure ventilation. This door lock includes all necessary fasteners including plastic shim spacers (for leveling, if required under mounting plates) for a quick and easy installation.
- •Used as a secondary security lock for swing-in doors
- •3-7/8 inch bar length x 2-1/2 inch height
- •Polished chrome plated finish
- •Zinc diecast construction
- •Installation fasteners included
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Cylindrical Lock, AU4607LN 626 (AU4607LN 626)
- ZORO SELECT Freeze Plug, 1 In Concave, PK25 (6AJU2)
- KENAURD Kenaurd: HighSecurity 1-1/4" Mortise - Black 10B - #06 Keyway - 5 Keys (KHMC03-10B)
- TRIMLITE 28"x80"x13/8" Primed 10Lite Clear Tempered Glass Interior French 49/16" LH Prehung Door Matte Hinges (2468pri1310CLETLH10B4916)
- PRIMELINE TOOLS Swing Bar Door Guard with Ball, 4-7/8 in., Solid Brass, Satin Chrome (Single Pack) (MP4353)
- PRIMELINE TOOLS Swing Bar Lock, 3-7/8 in. Bar Length, Diecast Zinc, Satin Nickel (Single Pack) (MP10308)
- PRIMELINE TOOLS Swing Bar Door Guard, 3-7/8" Lx2-1/2" W (U 9899)
- PRIME-LINE High Security Door Lock, Matte Black Finish (U 11449)
- PRIME-LINE Steel Latch Guard Plate Cover for In-Swinging Doors, Gray 1 Set (U 9511)
- HOMAX 5" Wall Guard Door Knob Bumper Plate (5105)
- PRIME-LINE Diecast, Brushed Chrome Plated, Swing Bar Door Guard (U 9901)
- Primeline Tools Swing Door Guards