Shop All Swing Door Guards
Primeline Tools
Swing Bar Entry Door Lock, Brass Plated
Mfr # MP4059-1
Zoro # G1734463
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3-7/8 in.
- Finish Brass Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP4059-1
- Zoro # G1734463
- UPC # 49793750594
- Country of Origin Taiwan, Province of China
- Category Swing Door Guards
Dimensions
Length | 3-7/8 in. |
Details
Item | Swing Bar Entry Door Lock,Brass Plated |
Finish | Brass Plated |
Description
This swing bar door lock is constructed from heavy-duty diecast zinc and comes plated in a brass plated finish. The 3-7/8 inch long hinged bar folds over the closed door to engage the catch adding extra security to your swing-in door while allowing up to 2 inch of safe viewing space or secure ventilation. This door lock includes all necessary fasteners including plastic shim spacers (for leveling, if required under mounting plates) for a quick and easy installation.
- •Used as a secondary security lock for swing-in doors
- •3-7/8 inch bar length x 2-1/2 inch height
- •Brass plated finish
- •Zinc diecast construction
- •Installation fasteners included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW LOCK 6/7-pin Keyblank, 1C Keyway, Embossed Logo Only, 50 Pack (C-1C (50PK))
- ZORO SELECT Bumper, Rubber, Black, 3/16"H x 3/16"W, PK.50 (2073W-017U)
- CORBIN RUSSWIN Manual Hydraulic DC3000 Series Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (DC3200 A1 689 M54)
- ZORO SELECT Spiral Wound Metal Gasket, 6 in., 11/64 in (304-300-0600)
- PRIMELINE TOOLS Swing Bar Door Guard, 3-7/8" Lx2-1/2" W (U 9899)
- PRIMELINE TOOLS Swing Bar Lock, 3-7/8 in. Bar Length, Diecast Zinc, Satin Nickel (Single Pack) (MP10308)
- PRIMELINE TOOLS Swing Bar Door Guard with Ball, 4-7/8 in., Solid Brass, Satin Chrome (Single Pack) (MP4353)
- HOMAX 5" Wall Guard Door Knob Bumper Plate (5105)
- PRIME-LINE Brushed Chrome Swing Bar Door Lock with Edge Guard Single Pack (S 4353)
- PRIME-LINE Swing Bar Lock, 3-7/8 in. Bar Length, Diecast Zinc, Satin Nickel (U 10308)
- PRIME-LINE Diecast, Brushed Chrome Plated, Swing Bar Door Guard (U 9901)
- Primeline Tools Swing Door Guards